Shop All Slip Joint Pliers
Gedore
VDE Pliers Set In 1/3 Check-Tool Module
Mfr # 1500 CT1-VDE 142
Zoro # G8499290
product price: $150.99
/ea
Free Shipping & Returns
$150.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Pieces 4
- Material GEDORE Chrome-Vanadium Special Hardened and Tempered Steel, Drop-Forged
- Overall Length 10", 180mm, 160mm, 160mm
- Features Single-Hand Push-Button Adjustment, Good Lever Action For Easy Cutting, For Holding, Gripping, Bending And Cutting
- Handle Type Chrome Plated, 2-Component
Product Information
- Brand Gedore
- MFR # 1500 CT1-VDE 142
- Zoro # G8499290
- Country of Origin Austria
- Category Slip Joint Pliers
Dimensions
Overall Length | 10", 180mm, 160mm, 160mm |
Details
Number of Pieces | 4 |
Material | GEDORE Chrome-Vanadium Special Hardened and Tempered Steel, Drop-Forged |
Features | Single-Hand Push-Button Adjustment, Good Lever Action For Easy Cutting, For Holding, Gripping, Bending And Cutting |
Handle Type | Chrome Plated, 2-Component |
Blade Type | Set |
Item | VDE Pliers Set In 1/3 Check-Tool Module |
Includes | (1) Mfr. No. 142 10 C- Universal Pliers, Long Slim Jaws; (1) Mfr. No. VDE 8250-180 H- VDE Power Combination Pliers; (1) Mfr. No. VDE 8132-160 H- VDE Bent Nose Pliers, Long, Flat-Round Jaws, Straight Gripping Faces, Serrated; (1) Mfr. No. VDE 8314-160 H- VDE Side Cutter |
Description
VDE Pliers Set In 1/3 Check-Tool Module
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST RAKE Spiked Roller, Blunt, 9" L, 13/16" Spikes (59108)
- DAYTON Stop Collar Set (1F616)
- MILWAUKEE TOOL Milwaukee 2766-22 M18 FUEL 1/2" High Torque Impact Wrench W/ Pin Kit (2766-22)
- SUMITOMO Carbide Replaceable Drill Tip: SMDT05000MEL-ACX80, 140 degrees Included Angle, 0.5in Dia (5KHZW03)
- WILDE FLUSH FASTENER 6-1/2" THIN NOSE SLIP JOINT PLIERS-POLISHED-BULK (G261TFP.NP/BB)
- K-TOOL INTERNATIONAL K Tool International KTI53004 4 Inch Slip Joint Pliers (KTI53004)
- IRWIN GROOVE CRVED PLIERS 6""L (2078506)
- A & E HAND TOOLS 9In Bent Tip Lock Ring Pliers (1408)
- WILDE 6-1/2" SLIP JOINT PLIERS-POLISHED-BULK (G262P.NP/BB)
- PROTO Slip Joint Plier, 5-13/16In, 1-5/16 In Jaw (J275G)
- ROTHENBERGER Waterpump Pliers, 12", 1-1/2" O.D. (70523)
- Gedore Pliers