Shop All Hex Keys
Gedore
Torx(R) Flag Handle Star Key, T6 Tip Size, 4 59/64 in Long
Mfr # 2142 TX T6
Zoro # G7770668
product price: $10.45
/ea
$10.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Arm Length 5 29/32 in
- Blade Material Chrome Vanadium Steel
- Finish Chrome
- Handle Length 3 1/8 in
- Handle Material Plastic
Product Information
Dimensions
Arm Length | 5 29/32 in |
Handle Length | 3 1/8 in |
Tip Size | T6 |
Length Family | Long |
Long Arm Length | 4 59/64 in |
Description
Torx Key, Tip Size T6, Long Arm Length 4 59/64 in, Chrome, Length Family Long, Torx, Number of Tips 1, Non-Sparking No, Non-Magnetic No, Tether Ready Yes, Corrosion Resistant No, Insulated No, Torx
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GEDORE Set Of Spares For Wire Rope Cutter (E-8320-200)
- WESTWARD Nut Driver, 5/16 in., Hollow, Ergo, Ins, 5 in (1YXL1)
- LYNDEX-NIKKEN Collet, 16C, 1/8in (160-008)
- LENOX JIGSAW BLADE 5-1/4"" 10T (1991476)
- GEDORE Torx(R) Flag Handle Star Key, T8 Tip Size, 4 59/64 in Long (2142 TX T8)
- GEDORE Torx(R) Flag Handle Star Key, T27 Tip Size, 5 29/32 in Long (2142 TX T27)
- GEDORE Torx(R) Flag Handle Star Key, T5 Tip Size, 4 59/64 in Long (2142 TX T5)
- GEDORE Hexagon Allen Key, 7/32" (5.5mm) (42 7/32AF (5,5MM))
- GEDORE Hexagon Allen Key, 4mm (42 4)
- GEDORE Metric Plain Ball Hex Key, 4 mm Tip Size, 5 63/64 in Long, 3 47/64 in Short (DT 2142 4)
- EKLIND Torx(R) Plain Torx(R) Key, T20 Tip Size, 2 1/4 in Long, 3/4 in Short (16820)
- Gedore Hex Keys