Shop All Hex Keys
Gedore
Torx(R) Flag Handle Star Key, T30 Tip Size, 5 29/32 in Long
Mfr # 2142 TX T30
Zoro # G7770799
product price: $10.19
/ea
$10.19
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Arm Length 7 1/4 in
- Blade Material Chrome Vanadium Steel
- Finish Chrome
- Handle Length 4 3/8 in
- Handle Material Plastic
Product Information
Dimensions
Arm Length | 7 1/4 in |
Handle Length | 4 3/8 in |
Tip Size | T30 |
Long Arm Length | 5 29/32 in |
Length Family | Long |
Description
Torx Key, Tip Size T30, Long Arm Length 5 29/32 in, Chrome, Length Family Long, Torx, Number of Tips 1, Non-Sparking No, Non-Magnetic No, Tether Ready Yes, Corrosion Resistant No, Insulated No, Torx
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PERFORMANCE TOOL Magnetic Pickup Tool, W9100 (W9100)
- BOSTITCH 25 ft. Tape Measure, 1" Blade (30455)
- CLE-LINE 118° Silver & Deming Drill with 1/2 Reduced Shank Cle-Line 1877 Black & Gold HSS RHS/RHC 51/64 (C17049)
- GREY PNEUMATIC 3/4" Drive Impact Socket Chrome plated (3088D)
- GEDORE Torx(R) Flag Handle Star Key, T25 Tip Size, 5 29/32 in Long (2142 TX T25)
- GEDORE Torx(R) Flag Handle Star Key, T8 Tip Size, 4 59/64 in Long (2142 TX T8)
- GEDORE Torx(R) Flag Handle Star Key, T45 Tip Size, 6 57/64 in Long (2142 TX T45)
- GEDORE Metric Plain Ball Hex Key, 6 mm Tip Size, 7 13/32 in Long, 5 1/8 in Short (DT 2142 6)
- GEDORE Metric Plain Ball Hex Key, 2 mm Tip Size, 5 63/64 in Long, 3 47/64 in Short (DT 2142 2)
- GEDORE Metric Plain Ball Hex Key, 2.5 mm Tip Size, 4 17/32 in Long, 25/64 in Short (42 DKEL 2,5)
- EKLIND SAE Plain Ball Hex Key, 1/16" Tip Size, 3 in Long, 9/16 in Short, 10 PK (18204)
- Gedore Wrenches