Shop All Torque Wrench Accessories
Gedore
Torque Wrench Head, 9 x 12mm Drive Size
Mfr # 7312-12
Zoro # G2889603
product price: $60.49
/ea
$60.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Head Type Flare Nut
- Drive Size 9mm x 12mm
- Overall Length 4 3/4 in
- Max. Torque 100 in-lb
- Number of Points 12
Product Information
- Brand Gedore
- MFR # 7312-12
- Zoro # G2889603
- Country of Origin Germany
- Category Torque Wrench Accessories
Dimensions
Drive Size | 9mm x 12mm |
Size | 15/32 in |
Overall Length | 4 3/4 in |
Details
Item | Interchangeable Torque Wrench Head |
Head Type | Flare Nut |
Max. Torque | 100 in-lb |
Number of Points | 12 |
Offset | 0 Degrees |
For Use With | Interchangeable Head Torque Wrenches |
Head Material | Alloy Steel |
Material | Alloy Steel |
Head Offset Angle | 0 Degrees |
Measurement Type | Metric |
Insulated | No |
Reversing | No |
Interchangeable Head Type | 12-Point Flare Nut |
Nonsparking | No |
Finish | Chrome |
Maximum Torque | 100 in-lb |
Description
Interchangeable Torque Wrench Head, Drive Size 9mm x 12mm, Size 15/32 in, Overall Length 4 3/4 in, Maximum Torque 100 in-lb, 0 Degrees , 12-Point Flare Nut, Alloy Steel, Chrome, Metric
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CURRENT TOOLS 254 Saddle Pin (254-149)
- M.A. FORD Twister Al 5X 3 Flute Drill, #40 (22909800)
- JET Band Saw Blade, 93 in L, 6/10 TPI (414304)
- EREM Tweezer, Fine Tip, Micro, Swiss (5SA)
- GEDORE Torque Wrench Head, 14 x 18mm Drive Size (7118-36)
- GEDORE Ratcheted Head Dremometer, 3/8 in. (754-01)
- GEDORE Torque Wrench Head, 14 x 18mm Drive Size (7218-36)
- GEDORE Torque Wrench Head, 14 x 18mm Drive Size (7218-30)
- GEDORE Reversible Ratchet Wrench Head, 3/4" Size (SUKSE9 19)
- GEDORE Rectangular Bit Holder, 1/4" Size (7812-10)
- STAHLWILLE TOOLS Ring insert tool Size 36 mm Size of mount 14x18 mm (58224036)
- Gedore Torque Wrenches