Shop All Micrometer Torque Wrenches
Gedore
Torque Wrench, 3/4in, 80-360 Nm, CW
Mfr # 8575-10
Zoro # G1886328
product price: $1,218.99
/ea
Free Shipping & Returns
$1,218.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Drive Size 3/4 in
- Head Type Standard
- Overall Length 28 1/4 in
- Accuracy +/-3%
Product Information
- Brand Gedore
- MFR # 8575-10
- Zoro # G1886328
- Country of Origin Germany
- Category Micrometer Torque Wrenches
Dimensions
Drive Size | 3/4 in |
Overall Length | 28 1/4 in |
Overall Width | 1 49/64 in |
Description
Micrometer Torque Wrench, Foot-Pound, Newton-Meter, Drive Size 3/4 in, Torque Range 80 N-m to 360 N-m, Torque Increments 5 ft-lb, 5 N-m, Primary Scale Minimum Torque 80 N-m, Primary Scale Maximum Torque 360 N-m, Standard, Ratcheting Yes, Rotation Clockwise, Adjustable, Tether Capable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KLEIN TOOLS Pro Impact Power Bits, Assorted 7-Pack (32796)
- HOUGEN 1-3/8 in. Carbide Sheet Metal Holcutter (14344)
- BOSTITCH Quick-Change Utility Knife, Curved, Retract, STST (BOS10788)
- MILWAUKEE TOOL SDS-Plus 2-Cutter 6 x 160 mm (48-20-8025)
- GEDORE Torque Wrench, K 3/4", 80-400 Nm (DMK 400)
- GEDORE Torque Wrench, 1in, 750-2000 Nm (8564-01)
- GEDORE Torque Wrench, Cmfrt Grip, 10-1/2 in. L, CW (760-35)
- GEDORE Torque Wrench, Cmfrt Grip, 8-1/2 in. L (759-01)
- GEDORE Torque Wrench, 3/4in, 80-360 Nm (8570-10)
- GEDORE Torque Wrench, 15-90 lbf-ft (8481-01)
- WESTWARD Mcrmtr Trq Wrnch, 20 to 100 ft.-lb., 3/8 (55JA95)
- Gedore Torque Wrenches