Shop All Micrometer Torque Wrenches
Gedore
Torque Wrench, 1/4in, 50-270 lbf.-in.
Mfr # 8554-01
Zoro # G1886440
product price: $425.99
/ea
Free Shipping & Returns
$425.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 1/4 in
- Head Type Standard
- Overall Length 10 1/2 in
- Accuracy +/-3%
- Handle One Piece
Product Information
- Brand Gedore
- MFR # 8554-01
- Zoro # G1886440
- Country of Origin Germany
- Category Micrometer Torque Wrenches
Dimensions
Drive Size | 1/4 in |
Overall Length | 10 1/2 in |
Overall Width | 1 3/16 in |
Description
When you need to tighten a bolt or nut, this Gedore 8554-01 Micrometer Torque Wrench is the tool for the job. The torque wrench has a micrometer head that allows you to adjust the torque setting quickly and easily. It also has a one piece handle for comfort and convenience. The torque wrench measures 10 1/2 in. in length and 1 3/16 in. in width, which makes it easy to grip and hold onto as you work. This inch pound, Newton meter torque wrench comes with secondary scale increments of 10 in.-lb and primary scale increments of 1 Nm. This Gedore Micrometer Torque Wrench is an essential tool for your workshop or garage.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- M.A. FORD Twister Gp Circuit Board Drill, #86 (30201050)
- WESTWARD Insulated Slotted Screwdriver 1/4 in Round (1YXK3)
- LENOX 6" L x Metal Cutting Reciprocating Saw Blade (2014223)
- GEARWRENCH 29 Piece 1/4", 3/8", 1/2" Drive Master Chrome Drive Tool Accessories Set with Foam Storage Tray (86523)
- GEDORE Torque Wrench, 1/2in, 20-120 Nm (8566-01)
- GEDORE Torque Wrench, 1-1/2in, 1500-3000 Nm (8572-01)
- GEDORE Torque Wrench, 3/8in, 70-350 lbf.-in. (8560-01)
- GEDORE Torque Wrench, 1in, 750-2000 Nm (8564-01)
- GEDORE Torque Wrench, Cmfrt Grip, 8-1/2 in. L (759-01)
- GEDORE Torque Wrench, 7-1/4 in. L, 30 Teeth, Steel (761-10)
- GEDORE Torque Wrench, 15-90 lbf-ft (8481-01)
- Gedore Micrometer Torque Wrenches