Shop All Micrometer Torque Wrenches
Gedore
Torque Wrench, 1/2in, 50-300 Nm
Mfr # 8562-10
Zoro # G1886355
product price: $568.99
/ea
Free Shipping & Returns
$568.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 1/2 in
- Head Type Standard
- Overall Length 24 1/4 in
- Accuracy +/-3%
- Handle One Piece
Product Information
- Brand Gedore
- MFR # 8562-10
- Zoro # G1886355
- UPC # 04002805856215
- Country of Origin Germany
- Category Micrometer Torque Wrenches
Dimensions
Drive Size | 1/2 in |
Overall Length | 24 1/4 in |
Overall Width | 1 3/8 in |
Description
Micrometer Torque Wrench, Foot-Pound, Newton-Meter, Drive Size 1/2 in, Torque Range 60 N-m to 300 N-m, Torque Increments 5 ft-lb, 5 N-m, Primary Scale Minimum Torque 60 N-m, Primary Scale Maximum Torque 300 N-m, Standard, Ratcheting Yes, Rotation Clockwise, Adjustable, Tether Capable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- URREA 1/2" Drive 12-Point Socket 24MM (5424M)
- RITEKNIFE Safety Knife Holder, Nylon, Black, 9 7/8" H (AP50)
- AMPCO SAFETY TOOLS Non-Sparking Slotted Screwdriver 3/8 in Round (S-51)
- DRILL AMERICA #16 Tin Coated Jobber Length Drill Bit (DWDTN16)
- GEDORE Torque Wrench, 7-1/3 in. L, 30 Teeth, Steel (762-10)
- GEDORE Torque Wrench, 7-1/4 in. L, 30 Teeth, Steel (761-10)
- GEDORE Torque Wrench, Cmfrt Grip, 10-1/2 in. L, CW (760-35)
- GEDORE Torque Wrench, 3/4in, 80-360 Nm (8570-10)
- GEDORE Torque Wrench, 520-1000 Nm, 380-730lbf-ft (8571-01)
- GEDORE Torque Wrench, K 3/4", 80-400 Nm (DMK 400)
- CABLE PREP Torque Wrench, 7/16 in Dr, 0 to 20 in.-lb. (TRX-7/16-20)
- Gedore Micrometer Torque Wrenches