Shop All Micrometer Torque Wrenches
Gedore
Torque Wrench, 1/2in, 15-90 lbf-ft
Mfr # 8561-01
Zoro # G1886407
product price: $625.99
/ea
Free Shipping & Returns
$625.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 1/2 in
- Head Type Standard
- Overall Length 18 1/4 in
- Accuracy +/-3%
- Handle One Piece
Product Information
- Brand Gedore
- MFR # 8561-01
- Zoro # G1886407
- UPC # 04002805856116
- Country of Origin Germany
- Category Micrometer Torque Wrenches
Dimensions
Drive Size | 1/2 in |
Overall Length | 18 1/4 in |
Overall Width | 1 3/8 in |
Description
Micrometer Torque Wrench, Foot-Pound, Newton-Meter, Drive Size 1/2 in, Torque Range 25 N-m to 120 N-m, Torque Increments 5 ft-lb, 5 N-m, Primary Scale Minimum Torque 25 N-m, Primary Scale Maximum Torque 120 N-m, Standard, Ratcheting Yes, Rotation Clockwise, Adjustable, Tether Capable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BLACK & DECKER Hog Ring (608114-00)
- ECLIPSE MAGNETICS Premier Range Ciruclar Magnetic Chuck, 6.5" Dia (AX651C/P)
- OSG Spiral Flute Tap, Modified Bottoming 3 Flutes (2941001)
- WESTWARD Flare Nut Wrench, Head Size 3/8" x 7/16" (5MR55)
- GEDORE Torque Wrench, 3/4in, 80-360 Nm (8570-10)
- GEDORE Torque Wrench, 1/2in, 20-120 Nm (8566-01)
- GEDORE Torque Wrench, 3/8in, 70-350 lbf.-in. (8560-01)
- GEDORE Torque Wrench, 15-90 lbf-ft (8481-01)
- GEDORE Torque Wrench, Cmfrt Grip, 8-1/2 in. L (759-01)
- GEDORE Torque Wrench, 7-1/4 in. L, 30 Teeth, Steel (761-10)
- STEELMAN 1" Drive Heavy Duty 200-1000 ft-lb Adjustable Torque Wrench (60294)
- Gedore Torque Wrenches