Shop All Torque Screwdrivers
Gedore
Torque Screwdriver, Pre-Set, 5-13/32 in. L
Mfr # PGNS 1.5 FS
Zoro # G4312327
product price: $81.89
/ea
Free Shipping & Returns
$81.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tip Style Group Specialty
- Screwdriver Tip Style Torque
- Torque Setting Pre-Set
- Tip Size 1/4 in
- Drive Size 1/4 in
Product Information
- Brand Gedore
- MFR # PGNS 1.5 FS
- Zoro # G4312327
- Country of Origin United Kingdom
- Category Torque Screwdrivers
Dimensions
Tip Size | 1/4 in |
Drive Size | 1/4 in |
Overall Length | 5 13/32 in |
Details
Item | Torque Screwdriver |
Tip Style Group | Specialty |
Screwdriver Tip Style | Torque |
Torque Setting | Pre-Set |
Calibration Certificate Included | No |
Torque Measurement Type | Newton-Meter |
Primary Scale Range | 0.20 to 1.50 Nm |
Screwdriver and Nut Driver Grouping | Screwdrivers |
Standards | EN ISO 6789 |
Primary Scale Increments | 0.20 to 1.50 Nm |
ESD Safe | No |
Min. Number of Cycles | 5,000 |
Insulated | No |
Housing Material | Plastic |
Handle Type | Kraftform |
Handle Design | Kraftform |
Accuracy | +/-10.0% |
Rotation | CW |
Nonsparking | No |
Description
When you need to apply the right amount of torque to a fastener, this Gedore PGNS 1.5 FS Torque Screwdriver is the tool for the job. The pre-set feature allows you to adjust it quickly and easily so that you can do your work faster and more efficiently. Made with a high grade S2 metal shaft, this torque screwdriver ensures durability and long life. The pre-set feature lets you apply the exact amount of torque without having to keep track manually. It has an overall length of 5 13/32 in., making it easy to handle even in tight spaces. The Gedore PGNS 1.5 FS Torque Screwdriver is perfect for any application where precise control is needed for tightening or loosening fasteners securely without damaging them or causing damage elsewhere on the assembly being worked on.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL OPEN-LOK Mushroom Sealant Scraper Blade (5 pk) (49-25-2222)
- KO-KEN Extension Bar 50mm Z-series 1/4 Sq. Drive (2760Z-50)
- KANT-TWIST Cantilever Clamp, 4-1/4in, 1700 lb., Steel (K045TPD)
- DIXON King Crimp 150lb., ASA Flange, SS, 2" (RFST25CS)
- GEDORE Torque Screwdriver, Plastic, 5-13/32 in. L (PGNS 4.5 FS)
- GEDORE Torque Screwdriver, Adjustable (060120)
- GEDORE Torque Screwdriver, Adjustable (060720)
- GEDORE Torque Screwdriver, Adjustable (060740)
- GEDORE Torque Screwdriver, Adjustable (060700)
- GEDORE Torque Screwdriver, Adjustable (060100)
- WERA Torque Screwdriver, 4mm Drive Size (05074826001)
- Gedore Screwdrivers and Nutdrivers