Shop All Torque Screwdrivers
Gedore
Torque Screwdriver, Adjustable
Mfr # 060500
Zoro # G900419930
product price: $491.99
/ea
Free Shipping & Returns
$491.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Torque Setting Adjustable
- Drive Size 1/4 in
- Calibration Certificate Included Yes with data
- Torque Measurement Type Newton-Meter
- Shank Finish Chrome plated
Product Information
- Brand Gedore
- MFR # 060500
- Zoro # G900419930
- Country of Origin United Kingdom
- Category Torque Screwdrivers
Dimensions
Drive Size | 1/4 in |
Overall Length | 196 mm |
Shank Length | 82 mm |
Handle Length | 114 mm |
Description
The GEDORE 060500 Torque Screwdriver is the perfect tool for tightening and loosening screws. It allows you to work with accuracy and precision. The chrome vanadium steel shank ensures that this torque screwdriver is sturdy and durable. This tool has a primary scale range of 4 to 9 N-m, as well as a calibration certificate included with data. It features an adjustable torque setting so you can adjust it according to your needs. Its drive size is 1/4 in., while its measurement type is Newton-Meter. The GEDORE Torque Screwdriver is a versatile instrument that will help you complete any task at hand.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WIHA Insulated Socket Wrench Set, 13 pc. (31391)
- GENERAL TOOLS Caliper Dial Type Blk Plastic (142)
- CHICAGO-LATROBE 118° Fast Spiral Jobber Length Drill Chicago-Latrobe 150B Bright HSS RHS/RHC #45 (46115)
- TEKTON Hex x 4" Screwdriver 8mm 4 in. Round (DHX21080)
- GEDORE Torque Screwdriver, Adjustable (060700)
- GEDORE Torque Screwdriver, Adjustable (060720)
- GEDORE Torque Screwdriver, CW, 5-13/32 in. L (PGNP 13.5 FS)
- GEDORE Torque Screwdriver, Adjustable (060740)
- GEDORE Torque Screwdriver, Pre-Set, 5-13/32 in. L (PGNS 1.5 FS)
- GEDORE Torque Screwdriver, Adjustable (060100)
- WIHA Torque Screwdriver, Adj., Plastic Housing (28727)
- Gedore Screwdrivers and Nutdrivers