Shop All Torque Multipliers
Gedore
Torque Multiplier, 8000 Nm
Mfr # DVV-80ZRS
Zoro # G1886529
product price: $10,146.99
/ea
Free Shipping & Returns
$10,146.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Torque Measurement Type Foot-Pound
- Torque Ratio 1:22
- Female Input Square Drive 3/4 in
- Male Output Square Drive 1 1/2 in
- Max. Rated Input 310 ft-lb
Product Information
- Brand Gedore
- MFR # DVV-80ZRS
- Zoro # G1886529
- UPC # 00108869343402
- Country of Origin Germany
- Category Torque Multipliers
Dimensions
Head Dia. | 5 3/64 in |
Overall Length | 10 in |
Handle Length | 7 31/64 in |
Overall Width | 5 3/64 in |
Overall Height | 13 15/32 in |
Description
Torque Multiplier, Max. Rated Input 310 ft-lb, Max. Rated Output 5,870 ft-lb, Female Input Square Drive 3/4 in, Male Output Square Drive 1 1/2 in, 1:22, Foot-Pound, Accuracy +/-3 Percent, SAE
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHICAGO-LATROBE 118° General Purpose Jobber Length Drill Chicago-Latrobe 150D Bright HSS RHS/RHC 15/64 (44215)
- MALCO AVM7 Mini Offset Aviation Snip, Right Cutting (AVM7EV)
- CRAFTSMAN Wrenches, 5 Piece 6-Point Metric Flare N (CMMT99333)
- KNIPEX 8" Knipex Cobolt Compact Bolt Cutter w/ Recess, Ergonomic Grip (71 32 200)
- WILLIAMS Williams Torque Multiplier, 1200 ft.-lb. (TM-391)
- PROTO Torque Multiplier, 2200 ft-lb, 1/2x1 In Dr (J6222)
- PROTO Torque Multiplier, 2200 ft-lb, 1/2x1 In Dr (J6234)
- GEARWRENCH 3,200 Foot Pound Torque Multiplier Square Drive Repair Kit (64-852G)
- PROTO 3200 ft-lbs Torque Multiplier (J6232) (J6232)
- URREA Torque Multiplier, Dual reaction type, 2000Lb-Ft output. (6224)
- GEARWRENCH 1,200 Foot Pound Torque Multiplier (64-832G)
- Gedore Torque Wrenches