Shop All Automotive Specialized Tools
Gedore
Terminal Tool Set, Push-On Contacts
Mfr # KL-0190-28 K
Zoro # G5798027
product price: $225.99
/ea
Free Shipping & Returns
$225.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes Terminal for Audi, BMW, Mercedes, Ford, Volkswagen
- Type Push-On Contacts
- Length 10 1/4 in
- Width 260 mm
- Color Blue
Product Information
- Brand Gedore
- MFR # KL-0190-28 K
- Zoro # G5798027
- Country of Origin Germany
- Category Automotive Specialized Tools
Dimensions
Length | 10 1/4 in |
Width | 260 mm |
Height | 10 in |
Spout Flex Size | 1 in |
Size | 1 in |
Details
Item | Terminal Tool Set |
Includes | Terminal for Audi, BMW, Mercedes, Ford, Volkswagen |
Type | Push-On Contacts |
Color | Blue |
For Use With | Automotive Plugs and Connectors |
Number of Jaws | 0 |
Number of Pieces | 19 |
Material | ABS |
Application | Automotive |
Characteristics | Ergonomic Design, Blue Anodized Aluminum Handles |
Tool Type | Terminal Tool Set |
For Vehicle Tool Category | Electronics |
Description
Terminal Tool Set, Tool Type Terminal Tool Set, Length 10 1/4 in, Width 260 mm, Height 10 in, Spout Flex Size 1 in, Material ABS, For Vehicle Tool Category Electronics, Color Blue, Includes Terminal for Audi, BMW, Mercedes, Ford, Volkswagen, Number of Pieces 19, Application Automotive, For Use With Automotive Plugs and Connectors, Ergonomic Design, Blue Anodized Aluminum Handles, Size 1 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FARIA BEEDE INSTRUMENTS 4" 4-in-1 Multifunction Gauge - Voltmeter (10-16) Fuel Level - O (32851)
- TPI INDUSTRIAL Fan Mount, HD Pedestal, Steel, Yellow (HDM-P)
- PREPWERX PrepWERX Funnel 2-Quart w/Screen (144-20050)
- STREAMLIGHT Waypoint w/12V DC Power Yellow (SR44900)
- LISLE Power/Ground Outlet (32150)
- KASTAR HAND TOOLS/A&E HAND TOOLS/LANG OFFSET VALVE TAPPET GAUGE SET (KH3085)
- THEXTON MANUFACTURING HD WHEEL STUD PILOT PIN (TH591)
- ATD TOOLS ATD Tools 8630 45 Pc. Tire Repair Tool Kit (ATD-8630)
- CTA MANUFACTURING Chain Breaker (8480)
- STEELMAN 9-Piece Split Die Wheel Stud Repair/Rethreading Kit (60375)
- ORIGINAL LISHI ORIGINAL LISHI: Ford FO38 Key Reader AG (OLS-FO38-AG-READER)
- Gedore Automotive Specialized Tools