Shop All Combination Wrenches
Gedore
Swivel Head Double Ended Wrench, 13x17mm
Mfr # 34 13X17
Zoro # G9057207
product price: $53.39
/ea
$53.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Features Thin Walled Rings, Swivels Through a Wide Radius, Shaft With Holes for Tommy Bars 26 D and 26 RS
- Overall Length 275mm
- Finish Chrome plated
- Head Size 13mm x 17mm
- Measurement Type Metric
Product Information
- Brand Gedore
- MFR # 34 13X17
- Zoro # G9057207
- Country of Origin Germany
- Category Combination Wrenches
Dimensions
Overall Length | 275mm |
Head Size | 13mm x 17mm |
Details
Features | Thin Walled Rings, Swivels Through a Wide Radius, Shaft With Holes for Tommy Bars 26 D and 26 RS |
Finish | Chrome plated |
Measurement Type | Metric |
Description
Swivel Head Double Ended Wrench,13x17mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MELIN TOOL CO Gnrl Purpose End Mill, Sqr, HSS, 9/16x1-3/8 (CC-1618)
- DRILL AMERICA G HSS Black Oxide Jobber Length Drill Bit (DWDNG)
- MELIN TOOL CO End Mill, Carbide, GP, Square, 10mm x 25mm, Number of Flutes: 4 (CCMG-M10M10-ALTIN)
- UHS HARDWARE Magnifying Glass with 3 LED Lights 3X 45X (UHS-MAG-GLASS)
- GEDORE Combination Wrench, 10mm (7 10)
- GEDORE Open Ended Wrench, 41mm (894 41)
- GEDORE Combination Wrench, 7mm, Includes: Not Applicable (7 7)
- GEDORE Combination Wrench, 36mm (1 B 36)
- GEDORE Open Ended Wrench, 14mm (894 14)
- GEDORE Open Ended Wrench, 27mm (894 27)
- BETA 14mm 12 Point Offset Combination Wrench, Slim Profile, Chrome-plated (000420414)
- Gedore Combination Wrenches