Shop All Wire Strippers & Crimpers
Gedore
Stripping Plies, 6-1/4", AWG 18-10, Capacity: 0.8 to 6.0 sq. mm
Mfr # 8098-160 JC
Zoro # G9063096
$29.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Capacity 0.8 to 6.0 sq. mm
- Material Hardened and Tempered Steel
- Features Adjuster and Counter Screws for Easy Setting To The Desired Wire Or Flex Diameter, Opens Automatically, With Spring and Adjusting Screw
- Application For Stripping Plastic Insulation of single and Multicore Conductors
- Number of Pieces 1
Product Information
- Brand Gedore
- MFR # 8098-160 JC
- Zoro # G9063096
- Country of Origin Austria
- Category Wire Strippers & Crimpers
Dimensions
Length (In.) | 160mm |
Details
Capacity | 0.8 to 6.0 sq. mm |
Material | Hardened and Tempered Steel |
Features | Adjuster and Counter Screws for Easy Setting To The Desired Wire Or Flex Diameter, Opens Automatically, With Spring and Adjusting Screw |
Application | For Stripping Plastic Insulation of single and Multicore Conductors |
Number of Pieces | 1 |
Insulated / Uninsulated | Insulated |
Handle Type | 2-Component |
Item | Stripping Plies,6-1/4",AWG 18-10 |
Description
Stripping Plies,6-1/4 In.,AWG 18-10
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KLEIN TOOLS Canvas Bucket with Leather Bottom, 12-Inch (5104)
- IRWIN Curved Jaw Locking Pliers With Wire Cutter (586-7WR-3)
- PROTO SKT IMP 1/2DR 15/16 12PT (PO7430)
- SUPERIOR ELECTRIC Aftermarket Japanese Carbon Brush Set Fits Bosch Power Tools Replaces Bosch 1617014144, PK 2 (S82)
- GEDORE Crimp Wrench for Non-Insulated Contacts (8156)
- GEDORE Precision Stripping Tool (8148)
- GEDORE Heavy-Duty Cable Stripping Tool (8147)
- PROSKIT Crimpro Crimper Modular Plugs RJ11, 2, 4 (902-151)
- ESTWING Serrated Blade Cable Splicing Scissors and Sheepsfoot Knife Combo Set (42467)
- PROSKIT Ratcheted RJ45 Crimper 8 Position Modula (300-012)
- STA-KON 10 1/8 in Ratchet Crimper 26 to 10 AWG (WT1377)
- Gedore Wire Strippers & Crimpers