Shop All Wire Strippers & Crimpers
Gedore
Stripping Plies, 6-1/4", AWG 18-10
Mfr # 8098-160 TL
Zoro # G9063120
product price: $20.65
/ea
$20.65
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Capacity 0.8 to 6.0 sq. mm
- Material Hardened and Tempered Steel
- Features Adjuster and Counter Screws for Easy Setting To The Desired Wire Or Flex Diameter, Opens Automatically, With Spring and Adjusting Screw
- Application For Stripping Plastic Insulation of single and Multicore Conductors
- Number of Pieces 1
Product Information
- Brand Gedore
- MFR # 8098-160 TL
- Zoro # G9063120
- Country of Origin Austria
- Category Wire Strippers & Crimpers
Dimensions
Length (In.) | 160mm |
Details
Capacity | 0.8 to 6.0 sq. mm |
Material | Hardened and Tempered Steel |
Features | Adjuster and Counter Screws for Easy Setting To The Desired Wire Or Flex Diameter, Opens Automatically, With Spring and Adjusting Screw |
Application | For Stripping Plastic Insulation of single and Multicore Conductors |
Number of Pieces | 1 |
Insulated / Uninsulated | Insulated |
Handle Type | 2-Component |
Item | Stripping Plies,6-1/4",AWG 18-10 |
Description
Stripping Plies,6-1/4 In.,AWG 18-10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GREENLEE 5037715.9 Plunger (37715)
- BON TOOL Bon 11-307 Brick Hammer, Bon 18 Ounce, Fiberglass Handle (11-307)
- KIPP Disc Handwheel D1=125 Reamed Hole D2=12H7 Aluminum, Black Powder, Without Grip (K0161.01125X12)
- CLE-LINE 118° Heavy-Duty Cobalt Hex Shank Jobber Length Drill Cle-Line 1804 Straw HSS-CO RHS/RHC 25/64 (C10621)
- GEDORE Heavy-Duty Cable Stripping Tool (8147)
- GEDORE Precision Stripping Tool (8148)
- GEDORE Stripping Plies, 6-1/4", AWG 18-10, Capacity: 0.8 to 6.0 sq. mm (8098-160 JC)
- GEDORE Crimp Wrench for Non-Insulated Contacts (8156)
- IDEAL 7 in Wire Stripper Solid: 14 to 12 AWG, 2 to 12 AWG (45-621)
- QUEST TECHNOLOGY INTERNATIONAL Fiber Optic Cable Cutter & Stripper, Adjustable, 125 & 250Um (TFS-1400)
- ANCOR Automatic Wire Stripper - #24-#12 AWG (702030)
- Gedore Wire Strippers & Crimpers