Shop All Wire Strippers & Crimpers
Gedore
Stripping Pliers, 6-1/2"
Mfr # 8099-160 JC
Zoro # G9063236
$53.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Capacity 1 cu. yd.
- Material Hardened and Tempered Steel
- Features Self-Adjusting
- Application Stripping The Plastic Insulation Of Single And Multi-Core Conductors
- Number of Pieces 1
Product Information
- Brand Gedore
- MFR # 8099-160 JC
- Zoro # G9063236
- Country of Origin Germany
- Category Wire Strippers & Crimpers
Dimensions
Length (In.) | 6-1/2" |
Details
Capacity | 1 cu. yd. |
Material | Hardened and Tempered Steel |
Features | Self-Adjusting |
Application | Stripping The Plastic Insulation Of Single And Multi-Core Conductors |
Number of Pieces | 1 |
Insulated / Uninsulated | Uninsulated |
Handle Type | 2-Component |
Item | Stripping Pliers,6-1/2" |
Description
Stripping Pliers,6-1/2 In.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CLEVELAND 4-Flute Cobalt 8% Square Double End CenterCut Finisher CTD HDC-4C Bright 1/2x1/2x1x4-1/8 (C52182)
- WESTWARD 1/2 in Drive, 19mm Triple Square Metric Socket, 12 Points (53YU70)
- LISLE 3/8" Drive, T40 SAE Socket (26620)
- ZIPLEVEL Ziplevel ZLP-075 PRO-2000B 75 ft. High Precision Altimeter (ZLP-075)
- GEDORE Stripping Plies, 6-1/4", AWG 18-10, Capacity: 0.8 to 6.0 sq. mm (8098-160 JC)
- GEDORE Crimp Wrench for Non-Insulated Contacts (8156)
- GEDORE Precision Stripping Tool (8148)
- GEDORE Heavy-Duty Cable Stripping Tool (8147)
- PALADIN TOOLS Crimper - All-In-One Pro Mod (PA1530R)
- TEMPO COMMUNICATIONS 13 in Ratchet Crimper RJ-11, RJ-45, RJ-12, 6P4C, 6P6C, 8P8C (45553)
- BETA Crimping Plier (016030010)
- Gedore Crimping Tools