Shop All Plier Sets
Gedore
Special Water Pump Pliers, 10"
Mfr # 146 B 10
Zoro # G9058500
$57.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Pieces 1
- Material GEDORE Special Chrome-Vanadium Steel
- Length 250mm
- Features Acc. to DIN ISO 8976 Form C, With Fast Adjustment And Tooth-Lock Box Joint And Toothed Aperture
Product Information
- Brand Gedore
- MFR # 146 B 10
- Zoro # G9058500
- Country of Origin Germany
- Category Plier Sets
Dimensions
Length | 250mm |
Details
Number of Pieces | 1 |
Material | GEDORE Special Chrome-Vanadium Steel |
Features | Acc. to DIN ISO 8976 Form C, With Fast Adjustment And Tooth-Lock Box Joint And Toothed Aperture |
Item | Special Water Pump Pliers,10" |
Description
Special Water Pump Pliers,10 In.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ALLIED INTERNATIONAL Mill Bastard File, 6" (63208)
- MAYHEW PRO Hollow Punch, Round, Steel, 1-7/16x1-1/2 In (50519)
- LINK HANDLES Hammer Handle, 14", Oval Eye, Industrial (65697GRA)
- VEGA Nutsetter, 3/8 Mag Nutsetter x 12 (1300MN616)
- GEDORE Self-Adj Water Pump Pliers, 10" (142 10 TL)
- GEDORE Self-Adj Water Pump Pliers, 10", Number of Pieces: 1 (142 10 JC)
- GEDORE Self-Adj Water Pump Pliers, 12", Number of Pieces: 1 (142 12 C)
- GEDORE Self-Adj Water Pump Pliers, 7" (142 7 TL)
- GEDORE Pliers Set, 3 pcs., Material: GEDORE Special Hardened And Tempered Steel, Drop-Forged (S 8003 TL)
- GEDORE Multifunction Pliers, 7", Number of Pieces: 1 (8133-180 JC)
- CHANNELLOCK 5 Piece Gift Sets Plastic Grip Plier Set Dipped Handle (TOOL ROLL 1)
- Gedore Pliers