Shop All Spanner Wrenches
Gedore
Spanner Wrench, 135 to 145mm Capacity
Mfr # 40 Z 135-145
Zoro # G7747245
product price: $59.59
/ea
$59.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 15 in
- Wrench Material Chrome Vanadium Steel
- Pin Dia. 8 mm
- Pin Length 5/16 in
- Finish Manganese Phosphate
Product Information
- Brand Gedore
- MFR # 40 Z 135-145
- Zoro # G7747245
- Country of Origin Germany
- Category Spanner Wrenches
Dimensions
Overall Length | 15 in |
Pin Dia. | 8 mm |
Pin Length | 5/16 in |
Hook Depth | 1/8 in |
Pin Diameter | 5/16 in |
Description
Fixed Spanner Wrench, Side, Alloy Steel, Manganese Phosphate, Pin Diameter 5/16 in, Hook Thickness 3/8 in, Hook Depth 1/8 in, Pin Length 5/16 in, Not Adjustable, Pin Shape Round
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- POWERBUILT #1 X 6" Phillips Screwdriver (Inj Hndl) (646141)
- WILTON Magnetic Jaw Cap, 6 1/2, Prism, PK2 (P-6.5)
- FREUD Medium to Thick Aluminum and Non-Ferrous (LU5A25)
- CMT Router Bit, HWM, 1/4 in (811.064.11)
- GEDORE Spanner Wrench, 155 to 165mm Capacity (40 Z 155-165)
- GEDORE Face Spanner Wrench, 13" Capacity, 7" L (44 3)
- GEDORE Spanner Wrench, Lug, 40-42mm (40 40-42)
- GEDORE Spanner Wrench, Lug, 25-28mm (40 25-28)
- GEDORE Face Spanner Wrench, 17" Capacity, 9" L (44 5)
- GEDORE Spanner Wrench, 110 to 115mm Capacity (40 Z 110-115)
- BETA Hook Wrench w/Square Nose, Sq15-35mm (000990215)
- Gedore Wrenches