Shop All Plier Sets
Gedore
Set Of Circlip Pliers
Mfr # S 8000
Zoro # G8770443
$67.35
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Number of Pieces 4
- Material GEDORE Chrome-Vanadium Special Hardened and Tempered Steel
- Overall Length 182mm, 170mm, 183mm, 169mm
- Color Black with Red Dipped (Handle), Black with Blue Dipped (Handle)
- Features Precision Machined, With Straight and 90 Degrees Angled Tips
Product Information
- Brand Gedore
- MFR # S 8000
- Zoro # G8770443
- Country of Origin Austria
- Category Plier Sets
Dimensions
Overall Length | 182mm, 170mm, 183mm, 169mm |
Details
Number of Pieces | 4 |
Material | GEDORE Chrome-Vanadium Special Hardened and Tempered Steel |
Color | Black with Red Dipped (Handle), Black with Blue Dipped (Handle) |
Features | Precision Machined, With Straight and 90 Degrees Angled Tips |
Blade Type | Straight, Angled, Straight, Angled |
Includes | (1) Mfr. No. 8000 A 2; (1) Mfr. No. 8000 A 21; (1) Mfr. No. 8000 J 2; (1) Mfr. No. 8000 J 21 |
Item | Set Of Circlip Pliers |
Description
Set Of Circlip Pliers
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WERA Demolition Screwdriver 3/8 in Hex with Hex Bolster (05018270001)
- MILWAUKEE TOOL 11" TORQUE LOCK Locking C-Clamp Regular Jaws (48-22-3531)
- J.W. WINCO Indexing Plunger Mini w/ Hidden Lock Lock-Out Zinc 5.0x18.0N Pressure M10x1 Thread 7x7mm Pin (100XRM8)
- RIDGID Switch 535M (20123)
- GEDORE Self-Adj Water Pump Pliers, 10", Number of Pieces: 1 (142 10 JC)
- GEDORE Self-Adj Water Pump Pliers, 7" (142 7 TL)
- GEDORE Self-Adj Water Pump Pliers, 10" (142 10 TL)
- GEDORE Pliers Set, 3 pcs., Material: GEDORE Special Hardened And Tempered Steel, Drop-Forged (S 8003 TL)
- GEDORE Self-Adj Water Pump Pliers, 12", Number of Pieces: 1 (142 12 C)
- GEDORE Multifunction Pliers, 7", Number of Pieces: 1 (8133-180 JC)
- KNIPEX KNIPEX® 00 20 17 6 Pc Electronic Pliers Set Esd (00 20 17)
- Gedore Pliers