Shop All Slip Joint Pliers
Gedore
Set Of Circlip Pliers, 8 pcs.
Mfr # S 8028
Zoro # G8502197
product price: $126.99
/ea
Free Shipping & Returns
$126.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Pieces 8
- Material Forged GEDORE Chrome-Vanadium Special Hardened and Tempered Steel
- Overall Length 141mm, 182mm, 139mm, 179mm, 141mm, 183mm, 139mm, 180mm
- Color Black with Red Dipped (Handle), Black with Blue Dipped (Handle)
- Features Precision Machined Jaws, With Straight And 90 Degrees Angled Tips
Product Information
- Brand Gedore
- MFR # S 8028
- Zoro # G8502197
- Country of Origin Austria
- Category Slip Joint Pliers
Dimensions
Overall Length | 141mm, 182mm, 139mm, 179mm, 141mm, 183mm, 139mm, 180mm |
Details
Number of Pieces | 8 |
Material | Forged GEDORE Chrome-Vanadium Special Hardened and Tempered Steel |
Color | Black with Red Dipped (Handle), Black with Blue Dipped (Handle) |
Features | Precision Machined Jaws, With Straight And 90 Degrees Angled Tips |
Blade Type | Straight, Straight, Angled, Angled, Straight, Straight, Angled, Angled |
Includes | (1) Mfr. No. 8000 A 1; (1) Mfr. No. 8000 A 2; (1) Mfr. No. 8000 A 12; (1) Mfr. No. 8000 A 22; (1) Mfr. No. 8000 J 1; (1) Mfr. No. 8000 J 2; (1) Mfr. No. 8000 J 12; (1) Mfr. No. 8000 J 22 |
Item | Set Of Circlip Pliers,8 pcs. |
Description
Set Of Circlip Pliers,8 pcs.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUPERIOR TILE CUTTER AND TOOLS Floor Scraper, Stiff, 4", Carbon Steel (ST175)
- X1 TOOLS 3/16 Slotted, Flat Driver Bit, 1 Long 6 Bits by X1 Tools (X1E-CON-BIT-SLT-1875x6)
- WIHA Prcsion Slotted Screwdriver, 3.5 mm (27280)
- SK PROFESSIONAL TOOLS Ratcheting Wrench, Head Size 9mm (80002)
- ITL 1000V Insulated 8" Combination Pliers (00021)
- WILDE 11" WATER PUMP SLIP JOINT PLIERS-BLACK OXIDE-BULK (G254.B/BB)
- WILDE FLUSH FASTENER 6-1/2" THIN NOSE SLIP JOINT PLIERS-POLISHED-BULK (G261TFP.NP/BB)
- TOTALTURF 12" Groove Joint Pliers (TO144724)
- KNIPEX TwinGrip Pliers, 8 (82 01 200 SBA)
- EMERGENCY ZONE Multitool Pliers (401)
- BETA Adjustable self-locking pliers, aluminium C-shaped jaws (010620327)
- Gedore Slip Joint Pliers