Shop All Plier Sets
Gedore
Set Of Circlip Pliers, 8 pcs.
Mfr # S 8008
Zoro # G8770811
Free Shipping & Returns
$149.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Pieces 8
- Material Forged GEDORE Chrome-Vanadium Special Hardened and Tempered Steel
- Overall Length 141mm, 182mm, 130mm, 170mm, 141mm, 183mm, 129mm, 169mm
- Color Black with Red Dipped (Handle), Black with Blue Dipped (Handle)
- Features Precision Machined Jaws, With Straight And 90 Degrees Angled Tips
Product Information
- Brand Gedore
- MFR # S 8008
- Zoro # G8770811
- Country of Origin Austria
- Category Plier Sets
Dimensions
Overall Length | 141mm, 182mm, 130mm, 170mm, 141mm, 183mm, 129mm, 169mm |
Details
Number of Pieces | 8 |
Material | Forged GEDORE Chrome-Vanadium Special Hardened and Tempered Steel |
Color | Black with Red Dipped (Handle), Black with Blue Dipped (Handle) |
Features | Precision Machined Jaws, With Straight And 90 Degrees Angled Tips |
Blade Type | Straight, Straight, Angled, Angled, Straight, Straight, Angled, Angled |
Item | Set Of Circlip Pliers,8 pcs. |
Includes | (1) Mfr. No. 8000 A 1; (1) Mfr. No. 8000 A 2; (1) Mfr. No. 8000 A 11; (1) Mfr. No. 8000 A 21; (1) Mfr. No. 8000 J 1; (1) Mfr. No. 8000 J 2; (1) Mfr. No. 8000 J 11; (1) Mfr. No. 8000 J 21 |
Description
Set Of Circlip Pliers,8 pcs.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CENTURY DRILL & TOOL Spiral Flute Screw Extractor, 5 Pc Set (73415)
- FISKARS IsoCore 8lb Sledge Hammer 36" (1067544)
- MICRO 100 Cut-Off Blade (T-105)
- MICRO 100 Brazed Tool Bit, RAD, 2.5 In L, 3/8 In W (RAD-2)
- GEDORE Multifunction Pliers, 7", Number of Pieces: 1 (8133-180 JC)
- GEDORE Self-Adj Water Pump Pliers, 12", Number of Pieces: 1 (142 12 C)
- GEDORE Self-Adj Water Pump Pliers, 7" (142 7 TL)
- GEDORE Self-Adj Water Pump Pliers, 10", Number of Pieces: 1 (142 10 JC)
- GEDORE Pliers Set, 3 pcs., Material: GEDORE Special Hardened And Tempered Steel, Drop-Forged (S 8003 TL)
- GEDORE Self-Adj Water Pump Pliers, 10" (142 10 TL)
- ATD TOOLS ATD Tools 827 7Pc Master Plier Set (ATD-827)
- Gedore Plier Sets