Shop All Plier Sets
Gedore
Set Of Circlip Pliers, 8 pcs.
Mfr # 1101-004
Zoro # G8768678
Free Shipping & Returns
$129.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Pieces 8
- Material Forged GEDORE Chrome-Vanadium Special Hardened and Tempered Steel
- Overall Length 141mm, 139mm , 182mm, 179mm, 141mm, 139mm, 183mm, 180mm
- Color Black with Red Dipped (Handle), Black with Blue Dipped (Handle)
- Features Precision Machined Jaws, With Straight And 90 Degrees Angled Tips
Product Information
- Brand Gedore
- MFR # 1101-004
- Zoro # G8768678
- UPC # 04010886881156
- Country of Origin Austria
- Category Plier Sets
Dimensions
Overall Length | 141mm, 139mm , 182mm, 179mm, 141mm, 139mm, 183mm, 180mm |
Details
Number of Pieces | 8 |
Material | Forged GEDORE Chrome-Vanadium Special Hardened and Tempered Steel |
Color | Black with Red Dipped (Handle), Black with Blue Dipped (Handle) |
Features | Precision Machined Jaws, With Straight And 90 Degrees Angled Tips |
Blade Type | Straight, Angled, Straight, Angled, Straight, Angled, Straight, Angled |
Includes | (4) Circlip pliers for external retaining rings No. A: (1) Mfr. No. 8000 A 1, (1) Mfr. No. 8000 A 12, (1) Mfr. No. 8000 A 2, (1) Mfr. No. 8000 A 22; (4) Circlip Pliers For Internal Retaining Rings No. J: (1) Mfr. No. 8000 J 1, (1) Mfr. No. 8000 J 12, (1) Mfr. No. 8000 J 2, (1) Mfr. No. 8000 J 22 |
Item | Set Of Circlip Pliers,8 pcs. |
Description
Gedore's 1101-004 Set Of Circlip Pliers, 8 pcs. is a comprehensive set of pliers that you can use for a variety of applications. These pliers are designed to provide optimum performance and they are made from high-quality materials. This set includes 8 different pieces of pliers with straight and angled tips, allowing you to work on various types of jobs. The precision machined jaws allow you to grip objects securely, while the forged GEDORE chrome vanadium steel provides maximum durability. With their black with red dipped or black with blue dipped finish, these pliers have a sturdy look that inspires confidence in your abilities as a professional mechanic or hobbyist tinkerer. Gedore's 1101-004 Set Of Circlip Pliers, 8 pcs., has everything you need to tackle those tough jobs with ease and style.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VIKING Type-250-VT Vortex Point Mechanic Length Drill Bit With 3-Flats On The Shank, 3/8 Diameter, 3PK (22773)
- APEX TOOL GROUP Power Bit, SAE, 1/4", Hex Power Drive, PK5 (AM-03-6-5PK)
- STARRETT Radius Gage (167-11/64)
- DEWALT DeWALT DWMT73803 Mechanics Tool Set, Polished Chrome Vanadium, 168-Piece (DWMT73803)
- GEDORE Self-Adj Water Pump Pliers, 12", Number of Pieces: 1 (142 12 C)
- GEDORE Multifunction Pliers, 7", Number of Pieces: 1 (8133-180 JC)
- GEDORE Pliers Set, 3 pcs., Material: GEDORE Special Hardened And Tempered Steel, Drop-Forged (S 8003 TL)
- GEDORE Self-Adj Water Pump Pliers, 10", Number of Pieces: 1 (142 10 JC)
- GEDORE Self-Adj Water Pump Pliers, 7" (142 7 TL)
- GEDORE Self-Adj Water Pump Pliers, 10" (142 10 TL)
- IRWIN PLIER 10"" VISE GRIP STRT (102L3)
- Gedore Pliers