Shop All Slip Joint Pliers
Gedore
Set Of Circlip Pliers, 4 pcs.
Mfr # S 8024
Zoro # G8502039
product price: $69.45
/ea
$69.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Pieces 4
- Material GEDORE Chrome-Vanadium Special Hardened and Tempered Steel
- Overall Length 182mm, 179mm, 183mm, 180mm
- Color Black with Red Dipped (Handle), Black with Blue Dipped (Handle)
- Features With Straight and 45 Degrees Angled Tips
Product Information
- Brand Gedore
- MFR # S 8024
- Zoro # G8502039
- Country of Origin Austria
- Category Slip Joint Pliers
Dimensions
Overall Length | 182mm, 179mm, 183mm, 180mm |
Details
Number of Pieces | 4 |
Material | GEDORE Chrome-Vanadium Special Hardened and Tempered Steel |
Color | Black with Red Dipped (Handle), Black with Blue Dipped (Handle) |
Features | With Straight and 45 Degrees Angled Tips |
Blade Type | Straight, Angled, Straight, Angled |
Includes | (1) Mfr. No. 8000 A 2; (1) Mfr. No. 8000 A 22; (1) Mfr. No. 8000 J 2; (1) Mfr. No. 8000 J 22 |
Item | Set Of Circlip Pliers,4 pcs. |
Description
Set Of Circlip Pliers,4 pcs.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BIG HORN 5 Piece Hole Saw Set (19076)
- DEWALT Keyless Chuck (N092054)
- HAIMER Edge Finder, 162mm L, 0.2" Tip dia. (80.360.00.IN)
- PAN AMERICAN TOOL Cobalt Drill Bit, Stain Stl, #40, NAS 907J (01-040)
- KLEIN TOOLS Slip Joint Pliers Hose Clamp, 8-Inch (D514-8)
- AMPCO SAFETY TOOLS Nonsparking Slip Joint Pliers, 8 In (P-31)
- JYE LINS CO LTD Snap Ring Pliers 8 Internal/External (JL-1202B)
- CRAFTSMAN Slip Joint Pliers, Max Jaw Opening 1 3/4 (CMHT81713)
- KNIPEX Electric Instl Plier 8'' (13 82 8 SBA)
- ITL 1000V Insulated 8" Combination Pliers (00021)
- K-TOOL INTERNATIONAL Slip Joint Pliers, 6" (KTI-53006)
- Gedore Pliers