Shop All Slip Joint Pliers
Gedore
Set Circlip Pliers 4 pcs., Internal
Mfr # S 8000 JE
Zoro # G8502057
product price: $77.39
/ea
Free Shipping & Returns
$77.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Pieces 4
- Material Highly Wear-Resistant Roller Bearing Steel
- Features With Straight and 90 Degrees Angled Tips, Anti-twist tip
Product Information
- Brand Gedore
- MFR # S 8000 JE
- Zoro # G8502057
- Country of Origin Austria
- Category Slip Joint Pliers
Details
Number of Pieces | 4 |
Material | Highly Wear-Resistant Roller Bearing Steel |
Features | With Straight and 90 Degrees Angled Tips, Anti-twist tip |
Item | Set Circlip Pliers 4 pcs.,Internal |
Description
Set Circlip Pliers 4 pcs.,Internal
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BIG HORN 2-1/2 Inch x 50 Feet Clear-Flex Hose (11291)
- STARRETT Band Saw Blade, 4 ft. 11-1/2 in L, 1/2" W, 14/18 TPI, 0.020" Thick, Bimetal (99190-04-11-1/2)
- CAL-VAN TOOLS OUTER TIE ROD REMOVER (CAL188)
- MARSHALLTOWN Concrete Finish Trowel, 14 In, Soft Grip (MXS73SSD)
- GEARWRENCH 8" PITBULL Dipped Handle Slip Joint Pliers (82175)
- KNIPEX Electric Instl Plier 8'' (13 82 8 SBA)
- URREA Slip joint plier with rubber grip 6-3/8" (276G)
- IRWIN Pliers Tray, 4 Pc Set, 6in, PK2 (2078707)
- WILDE 12-3/4" SLIP-JOINT PIPE WRENCH PLIERS-BULK (G289P.NP/BB)
- WILDE 6-3/4" ANGLE NOSE SLIP JOINT PLIERS-POLISHED-BULK (G251P.NP/BB)
- WILDE FLUSH FASTENER 8" SLIP JOINT PLIERS-POLISHED-BULK (G263FP.NP/BB)
- Gedore Pliers