Shop All Plier Sets
Gedore
Set Circlip Pliers 4 pcs., External
Mfr # S 8000 AE
Zoro # G8770489
Free Shipping & Returns
$76.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Pieces 4
- Material Highly Wear-Resistant Roller Bearing Steel
- Overall Length 10mm to 25mm, 19mm to 60mm, 12mm to 25mm
- Features With Straight and 90 Degrees Angled Tips, Anti-twist tip
- Blade Type Straight, Straight, Angled, Angled
Product Information
- Brand Gedore
- MFR # S 8000 AE
- Zoro # G8770489
- Country of Origin Austria
- Category Plier Sets
Dimensions
Overall Length | 10mm to 25mm, 19mm to 60mm, 12mm to 25mm |
Details
Number of Pieces | 4 |
Material | Highly Wear-Resistant Roller Bearing Steel |
Features | With Straight and 90 Degrees Angled Tips, Anti-twist tip |
Blade Type | Straight, Straight, Angled, Angled |
Item | Set Circlip Pliers 4 pcs.,External |
Includes | (1) Mfr. No. 8000 AE 1- Circlip Pliers For External Safety Rings, Straight, 10-25 mm; (1) Mfr. No. 8000 AE 2- Circlip Pliers For External Safety Rings, Straight, 19-60 mm; (1) Mfr. No. 8000 AE 11- Circlip Pliers For External Safety Rings, Angled, 12-25 mm; (1) Mfr. No. 8000 AE 21- Circlip Pliers For External Safety Rings, Angled, 19-60 mm |
Description
Set Circlip Pliers 4 pcs.,External
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD 1/4 in Drive, 4mm Hex Metric Socket, 6 Points (53YR30)
- EMI Bag/Tote, Pro Response Basic Bag, Orange, 1000 Denier Nylon (867)
- STARRETT 1-7/8" Carbide Tipped Hole Saw (CT178)
- POSI LOCK Puller Set, 1 And 2 Ton (PMW-1)
- GEDORE Pliers Set, 3 pcs., Material: GEDORE Special Hardened And Tempered Steel, Drop-Forged (S 8003 TL)
- GEDORE Self-Adj Water Pump Pliers, 7" (142 7 TL)
- GEDORE Self-Adj Water Pump Pliers, 10" (142 10 TL)
- GEDORE Self-Adj Water Pump Pliers, 10", Number of Pieces: 1 (142 10 JC)
- GEDORE Multifunction Pliers, 7", Number of Pieces: 1 (8133-180 JC)
- GEDORE Self-Adj Water Pump Pliers, 12", Number of Pieces: 1 (142 12 C)
- TEKTON Straight Jaw Locking Pliers Set (3-Piece) (PLK90004)
- Gedore Pliers