Shop All Plier Sets
Gedore
Self-Adj Water Pump Pliers, 12"
Mfr # 142 12 TL
Zoro # G9058948
$46.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Pieces 1
- Material GEDORE Special Chrome-Vanadium Steel
- Color Grey, Blue (Handle)
- Length 309mm
- Features Acc. to DIN ISO 8976 Form C, Single-hand push-button adjustment (17 Settings), Long Slim Jaws, Offset Gripping Faces
Product Information
- Brand Gedore
- MFR # 142 12 TL
- Zoro # G9058948
- Country of Origin Austria
- Category Plier Sets
Dimensions
Length | 309mm |
Details
Number of Pieces | 1 |
Material | GEDORE Special Chrome-Vanadium Steel |
Color | Grey, Blue (Handle) |
Features | Acc. to DIN ISO 8976 Form C, Single-hand push-button adjustment (17 Settings), Long Slim Jaws, Offset Gripping Faces |
Handle Type | Dipped |
Item | Self-Adj Water Pump Pliers,12" |
Description
The GEDORE 142 12 TL Self-Adj Water Pump Pliers, 12" is the perfect tool for adjusting water pump fittings. The grey and blue plier set has a self-adjusting mechanism that allows you to adjust the length of the jaws. Made of GEDORE Special Chrome-Vanadium steel, this plier set offers superior durability and corrosion resistance. It also features dipped handles for a comfortable grip. You will want to have this GEDORE Self Adj Water Pump Pliers in your toolbox for all kinds of projects.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- S & W MANUFACTURING Ctrl Knob, Nose Hdle, SS, 3/8-16", 2" dia. (SAK-024)
- SIMONDS Round Handle Needle File, Round, #0 (83530000)
- CRESCENT LUFKIN 3/8" x 50' Steel Construction Long Tape (ST50-07)
- WESTWARD Socket Extension Set 1/2" Dr, 3 in, 6 in, 10 in, 18 in L, 4 Pieces, Chrome (54PR09)
- GEDORE Multifunction Pliers, 7", Number of Pieces: 1 (8133-180 JC)
- GEDORE Self-Adj Water Pump Pliers, 10", Number of Pieces: 1 (142 10 JC)
- GEDORE Self-Adj Water Pump Pliers, 10" (142 10 TL)
- GEDORE Self-Adj Water Pump Pliers, 12", Number of Pieces: 1 (142 12 C)
- GEDORE Pliers Set, 3 pcs., Material: GEDORE Special Hardened And Tempered Steel, Drop-Forged (S 8003 TL)
- GEDORE Self-Adj Water Pump Pliers, 7" (142 7 TL)
- IRWIN 7 Piece Fast Release Locking Pliers Set Ergonomic Handle (IRHT82595)
- Gedore Pliers