Shop All Plier Sets
Gedore
Self-Adj Water Pump Pliers, 10"
Mfr # 142 10 C
Zoro # G9058747
$32.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Pieces 1
- Material GEDORE Special Chrome-Vanadium Steel
- Length 250mm
- Features Acc. to DIN ISO 8976 Form C, Single-hand push-button adjustment (15 Settings), Long Slim Jaws, Offset Gripping Faces
- Handle Type Slim, Forged Serration
Product Information
- Brand Gedore
- MFR # 142 10 C
- Zoro # G9058747
- Country of Origin Austria
- Category Plier Sets
Dimensions
Length | 250mm |
Details
Number of Pieces | 1 |
Material | GEDORE Special Chrome-Vanadium Steel |
Features | Acc. to DIN ISO 8976 Form C, Single-hand push-button adjustment (15 Settings), Long Slim Jaws, Offset Gripping Faces |
Handle Type | Slim, Forged Serration |
Item | Self-Adj Water Pump Pliers,10" |
Description
Self-Adj Water Pump Pliers,10 In.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WOODOWL Spade Bit 16" x 5/8" (01607)
- AURAND MANUFACTURING Elctrc Handheld Scarifier, Clean Area 8In (M5-1V)
- STARRETT Dial Test Indicator, Hori, 0 to 0.030 In (711FSZ)
- BOSCH 4-Cutter Hammer Drill Bit 3/4" x 18"L, SDS Plus (HCFC2227)
- GEDORE Multifunction Pliers, 7", Number of Pieces: 1 (8133-180 JC)
- GEDORE Pliers Set, 3 pcs., Material: GEDORE Special Hardened And Tempered Steel, Drop-Forged (S 8003 TL)
- GEDORE Self-Adj Water Pump Pliers, 10" (142 10 TL)
- GEDORE Self-Adj Water Pump Pliers, 7" (142 7 TL)
- GEDORE Self-Adj Water Pump Pliers, 12", Number of Pieces: 1 (142 12 C)
- GEDORE Self-Adj Water Pump Pliers, 10", Number of Pieces: 1 (142 10 JC)
- GARDNER BENDER Cable Stripper, 14/2 and 12/2 AWG (GST-224M)
- Gedore Plier Sets