Shop All Striking and Slugging Wrenches
Gedore
Ring Slogging Wrench, Deep Offset 27mm
Mfr # 306 G 27
Zoro # G8766462
product price: $103.99
/ea
Free Shipping & Returns
$103.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Gedore
- MFR # 306 G 27
- Zoro # G8766462
- Country of Origin Germany
- Category Striking and Slugging Wrenches
Details
Item | Ring Slogging Wrench,Deep Offset 27mm |
Description
Ring Slogging Wrench,Deep Offset 27mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Chamfer End Mill, 1/2 in. Dia, Carbide, 209 (209-062500B)
- KO-KEN Bit TORX T15 150mm 1/4 Hex Drive (121T.150-T15)
- COUNCIL TOOL Axe, Wood, 3'L (38PE136 NFES)
- MILWAUKEE TOOL 1" Drive Deep Impact Socket 1 11/16 in Size, Deep Socket, Black Phosphate (49-66-6515)
- GEDORE Striking Wrench, Straight, 32mm (306 32)
- GEDORE Striking Wrench, Straight, 34mm (306 34)
- GEDORE Striking Wrench, Straight, 85mm (306 85)
- GEDORE Open Ended Striking Wrench, 75mm (133 75)
- GEDORE Open Ended Striking Wrench, 60mm (133 60)
- GEDORE Striking Wrench, Straight, 1-1/2" (306 1.1/2AF)
- GRAY TOOLS 2" Striking Face Box Wrench, 45° Offset Head (66864)
- Gedore Wrenches