Shop All Ratcheting Wrenches
Gedore
Reversible Ratchet Wrench, 13mm
Mfr # 7 UR 13
Zoro # G9055545
product price: $28.89
/ea
$28.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Matt Chrome-Plating, Manganese-Phosphated (Locking Insert and Pawl)
- Overall Length 180mm
- SAE or Metric Metric
- Wrench Style Reversible Combination
- Material Chrome Vanadium Steel
Product Information
- Brand Gedore
- MFR # 7 UR 13
- Zoro # G9055545
- Country of Origin Germany
- Category Ratcheting Wrenches
Dimensions
Overall Length | 180mm |
Size | 13mm |
Details
Finish | Matt Chrome-Plating, Manganese-Phosphated (Locking Insert and Pawl) |
SAE or Metric | Metric |
Wrench Style | Reversible Combination |
Material | Chrome Vanadium Steel |
Item | Reversible Ratchet Wrench,13mm |
Description
Reversible Ratchet Wrench,13mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZACK RABBIT All-In One Countersinking and Screwdrivi (ZTG-ZR-P)
- AMPCO SAFETY TOOLS Combination Wrench, Metric, 32mm Size (1344)
- DEWALT Bushing 1AWG CU, 1/0 AL (DCE1516)
- SUPERCUT 108-inch x 1-inch x 0.035 x 5-8 TPI Premium Bimetal Blade (205312)
- GEDORE Torque Wrench Head, Ratchet, 9x12, 1/2" (7412-02)
- GEDORE Reversible Ratchet Wrench, 11mm (7 UR 11)
- GEDORE Reversible Ratchet Wrench, 8mm (7 UR 8)
- GEDORE Reversible Ratchet Wrench, 9mm (7 UR 9)
- GEDORE Reversible Ratchet Wrench, 19mm (7 UR 19)
- TEKTON 22 mm Flex Head 12-Point Ratcheting Combination Wrench (WRC26422)
- WERA Hybrid Ratchet Set w/1/2" Drive, Metr (05004090001)
- Gedore Ratcheting Wrenches