Shop All Ratcheting Wrenches
Gedore
Reversible Ratchet Wrench, 11mm
Mfr # 7 UR 11
Zoro # G9055466
product price: $28.55
/ea
$28.55
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Finish Matt Chrome-Plating, Manganese-Phosphated (Locking Insert and Pawl)
- Overall Length 164mm
- SAE or Metric Metric
- Wrench Style Reversible Combination
- Material Chrome Vanadium Steel
Product Information
- Brand Gedore
- MFR # 7 UR 11
- Zoro # G9055466
- Country of Origin Germany
- Category Ratcheting Wrenches
Dimensions
Overall Length | 164mm |
Size | 11mm |
Details
Finish | Matt Chrome-Plating, Manganese-Phosphated (Locking Insert and Pawl) |
SAE or Metric | Metric |
Wrench Style | Reversible Combination |
Material | Chrome Vanadium Steel |
Item | Reversible Ratchet Wrench,11mm |
Description
Reversible Ratchet Wrench,11mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Carbide End Mill, 3/8In, 4FL, Single, 4In (218-001040)
- POSI LOCK Center Bolt (10458)
- MAKITA 12V max CXT® 4.0Ah Battery, 2/pk (BL1041B-2)
- EKLIND 7 Piece Torx? Fold-Up Torx? Key Set, 22572 (22572)
- GEDORE Reversible Ratchet Wrench, 9mm (7 UR 9)
- GEDORE Reversible Ratchet Wrench, 19mm (7 UR 19)
- GEDORE Torque Wrench Head, Ratchet, 9x12, 1/2" (7412-02)
- GEDORE Reversible Ratchet Wrench, 8mm (7 UR 8)
- TITAN WRENCH RATCHETING 7/16" (TL12604)
- KD TOOLS Large Sae/Metric Ratcheting Tap/Die Set, 114 Piece (KDT82812)
- WESTWARD Ratcheting Wrench, Head Size 3/4 in. (1LCR3)
- Gedore Wrenches