Shop All Box End Wrenches
Gedore
Ratcheting Obstruction Wrench, 12" L
Mfr # 31 KR 12-27
Zoro # G7771097
product price: $77.99
/ea
Free Shipping & Returns
$77.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Chrome
- Number of Points 12
- Overall Length 12 in
- SAE or Metric Metric
- Wrench Style Friction Type Ratchet
Product Information
- Brand Gedore
- MFR # 31 KR 12-27
- Zoro # G7771097
- Country of Origin Germany
- Category Box End Wrenches
Dimensions
Overall Length | 12 in |
Wrench Head Sizes | 27 mm |
Size | 27mm |
Head Size | 27 mm |
Wrench Length Style | Extra Long |
Description
Box End Wrench, Chrome, Head Size 27 mm, Overall Length 12 in, 0 Degrees , Head Thickness 23/32 in, Metric, Standard, Tether Capable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LENOX Band Saw Blade, 15 ft. 4 in L, 1-1/4" W, 5/8 TPI, 0.042" Thick, Steel (1793128)
- AMPCO SAFETY TOOLS 3/4 in Drive, 2-3/8" 6 pt SAE Socket, 6 Points (SS-3/4D2-3/8)
- PROTO Proto J2125 30" Aligning Pry Bar (J2125)
- TECHNIKS ER Collet, ER32, 1/4 in. (04232-1/4)
- GEDORE Flat Double Box End Wrench, 14x15mm (4 14X15)
- GEDORE Double Box End Wrench, Offset, 36x41mm (2 36X41)
- GEDORE Flat Double Box End Wrench, 10x11mm (4 10X11)
- GEDORE Flat Double Box End Wrench, 13x17mm (4 13X17)
- GEDORE Flat Double Box End Wrench, 12x13mm (4 12X13)
- GEDORE Box End Wrench, Offset, 80mm (2 A 80)
- KLEIN TOOLS Ratcheting Refrigeration Wrench 5-1/2" (68310)
- Gedore Wrenches