Shop All Torque Wrench Accessories
Gedore
Ratcheted Head Dremometer, 1/4 in.
Mfr # 754-00
Zoro # G1886215
Free Shipping & Returns
$128.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 1/4 in
- Size 1 in
- Overall Length 53/64 in
- Max. Torque 30 N-m
- Rotation Clockwise
Product Information
- Brand Gedore
- MFR # 754-00
- Zoro # G1886215
- Country of Origin Germany
- Category Torque Wrench Accessories
Dimensions
Drive Size | 1/4 in |
Size | 1 in |
Overall Length | 53/64 in |
Overall Width | 15/16 in |
Overall Height | 20 mm |
Details
Description
Ratcheted Head Dremometer, Drive Size 1/4 in, Compatible with Brand and Series Brand Gedore, Series Dromometer, GEDORE Dremometer, Overall Height 20 mm, Overall Length 53/64 in, Overall Width 15/16 in, Alloy Steel
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PALADIN TOOLS Die 26-14 Awg Insulated Blister (PA2029)
- CTA TOOLS 26-Blade Standard Feeler Gauge (CTA-A317)
- PRO-GRADE TOOLS F-Bar Clamp, 2.5x30" (59151)
- PROSKIT Bent Nosed Pliers (PM-755)
- GEDORE Reversible Ratchet Wrench Head, 3/4" Size (SUKSE9 19)
- GEDORE Torque Wrench Head, 14 x 18mm Drive Size (7218-30)
- GEDORE Torque Wrench Head, 9 x 12mm Drive Size (7612-02)
- GEDORE Torque Wrench Head, 14 x 18mm Drive Size (7218-36)
- GEDORE Reversible Ratchet Wrench Head, 1/2" Size (SUKSE9 13)
- GEDORE Ratcheted Head Dremometer, 3/8 in. (754-01)
- CDI CDI Torque Wrench Head, Open End, J, 1/2 In (TCQJO16A)
- Gedore Torque Wrench Accessories