Shop All Suspension Tools
Gedore
Pressure Plates, Anti-Rotation Profile
Mfr # KL-0025-13
Zoro # G5903368
Free Shipping & Returns
$341.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Length (In.) 5 7/64 in
- Type Anti-Rotation Profile
- Number of Pieces 2
- For Use With Mfr. No. KL-0025-1 K
Product Information
- Brand Gedore
- MFR # KL-0025-13
- Zoro # G5903368
- Country of Origin Germany
- Category Suspension Tools
Dimensions
Length (In.) | 5 7/64 in |
Size | 3 |
Overall Diameter | 9 1/4 in |
Overall Width | 6 1/2 in |
Overall Length | 5 1/8 in |
Details
Item | Pressure Plates |
Material | Steel |
Type | Anti-Rotation Profile |
Number of Pieces | 2 |
For Use With | Mfr. No. KL-0025-1 K |
Application | Remove and Install Coil Springs |
Includes | (2) Pressure Plates |
Vehicle Make/Model/Year | Universal |
Tool Type | Pressure Plates, Anti-Rotation Profile |
Description
Pressure Plates, Tool Type Pressure Plates, Anti-Rotation Profile, Application Remove and Install Coil Springs, Material Steel, Overall Diameter 9 1/4 in, Overall Length 5 1/8 in, Overall Width 6 1/2 in, Size 3, Includes (2) Pressure Plates, For Use With Mfr. No. KL-0025-1 K, Number of Pieces 2, Vehicle Make/Model/Year Universal
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GATES FHP MEDIUM HORSE-POWER V-BELT (6729)
- STECK MANUFACTURING Big Easy Extend (32905)
- QUICKCABLE Copper Lug, 4/0, 1/2", 90 deg., PK50 (5958-050HL)
- SEA-DOG Sea-Dog 420554-1 Line Watertight Inline Fuse Holder - 20 Amps, 12 Gauge Wire (420554-1)
- GEDORE Universal Coil Spring Compressor, 240mm (1.78/P1)
- GEDORE Ball Joint Service Kit, Extractor (KL-0165-1)
- GEDORE Pressing Device, Hydraulic (KL-0039-930 H)
- GROTE Clamp, 3-Hose Holder (81-0138)
- OTC GM WBODY STRUT TOOL STINGER (OTC4533)
- WESTWARD Locknut Socket, Front Wheel, 2 3/4 In (1MZN1)
- GROTE Spring Airline Holder (81-0136)
- Gedore Suspension Tools