Shop All Cutting Pliers
Gedore
Power Diagonal Cutter, 7", Handle Type: 2-Component
Mfr # 8316-180 JC
Zoro # G9064730
product price: $32.99
/ea
$32.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Features Good Lever Action for Easy Cutting; Induction-Hardened Precision Cutting Edges, Hardness 63-65 HRC; Max. Cutting Capacity Dia 1.4-2.0 mm; Drop-Forged, Oil-Hardened and Annealed
- Handle Type 2-Component
- Jaw Length 22mm
- Jaw Width 26mm
- Material Hardened and Tempered Steel
Product Information
- Brand Gedore
- MFR # 8316-180 JC
- Zoro # G9064730
- UPC # 04010886807071
- Country of Origin Austria
- Category Cutting Pliers
Dimensions
Jaw Length | 22mm |
Jaw Width | 26mm |
Overall Length | 180mm |
Details
Features | Good Lever Action for Easy Cutting; Induction-Hardened Precision Cutting Edges, Hardness 63-65 HRC; Max. Cutting Capacity Dia 1.4-2.0 mm; Drop-Forged, Oil-Hardened and Annealed |
Handle Type | 2-Component |
Material | Hardened and Tempered Steel |
Finish | Chrome plated |
Item | Power Diagonal Cutter,7" |
Description
Power Diagonal Cutter,7 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GREY PNEUMATIC SKT 1/2" DR X 1-11/16 DEEP IM (GP2054D)
- MAKITA 3/4" Shear Wrench (6922NB)
- CLE-LINE 118° Silver & Deming Drill with 1/2 Reduced Shank Cle-Line 1813 Steam Oxide HSS RHS/RHC 47/64 (C20747)
- GEARWRENCH 10 Pc 90T 12 PT SAE Combi Ratchet Wrench Set (KDT86958)
- GEDORE Combination Pliers, 7" (8245-180 TL)
- GEDORE Mini Power Electronic Side Cutter, 5-3/8" (8351-1)
- GEDORE Int. Circlip Pliers, Straight, 3/8"-1", Features: Precision Machined, Oil Hardened and Annealed (8000 J 1)
- GEDORE Power Diagonal Cutter, 7" (8316-180 TL)
- GEDORE Diagonal Cutter, 6-1/4" (8314-160 TL)
- GEDORE Mini Power Electronic Side Cutter, 5-1/2" (8350-9)
- EXCELTA Chain Nose Plier, 4-3/4 in., Smooth (2644)
- Gedore Cutting Pliers