Shop All Slip Joint Pliers
Gedore
Pliers Set, Number of Pieces: 4
Mfr # 1500 CT1-142
Zoro # G8499047
Free Shipping & Returns
$156.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Pieces 4
- Material GEDORE Chrome-Vanadium Special Hardened and Tempered Steel, Drop-Forged
- Overall Length 10", 180mm, 160mm, 160mm
- Features Single-Hand Push-Button Adjustment, Good Lever Action For Easy Cutting, For Holding, Gripping, Bending And Cutting
- Handle Type Chrome Plated, 2-Component
Product Information
- Brand Gedore
- MFR # 1500 CT1-142
- Zoro # G8499047
- Country of Origin Austria
- Category Slip Joint Pliers
Dimensions
Overall Length | 10", 180mm, 160mm, 160mm |
Details
Number of Pieces | 4 |
Material | GEDORE Chrome-Vanadium Special Hardened and Tempered Steel, Drop-Forged |
Features | Single-Hand Push-Button Adjustment, Good Lever Action For Easy Cutting, For Holding, Gripping, Bending And Cutting |
Handle Type | Chrome Plated, 2-Component |
Blade Type | Set |
Includes | (1) Mfr. No. 142 10 JC- Universal Pliers, Long Slim Jaws; (1) Mfr. No. 8250-180 JC- Power Combination Pliers; (1) Mfr. No. 8132-160 JC- Bent Nose Pliers, Long, Flat-Round Jaws, Straight Gripping Faces, Serrated; (1) Mfr. No. 8316-160 JC- Power Side Cutter |
Item | Pliers Set |
Description
Pliers Set
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- POWERBUILT 11" Long Nose Long Reach Pliers (640860)
- DEWALT 6" 18 TPI Straight Back Bi-Metal Reciprocating Blade (100 pack) (DW4811B)
- DREMEL Grout Blade, Carbide, 2-43/64 in. L (MM502)
- ALL-SOURCE 525 Ft. Fluorescent Yellow Twisted Nylon Mason Line (338613)
- SUNEX Pliers, Hose Gripper Set, 11", 3 pcs. (3703V)
- WILDE FLUSH FASTENER 6-3/4" ANGLE NOSE SLIP JOINT PLIERS-POLISHED-BULK (G251FP.NP/BB)
- BEST WAY TOOLS Best Way Tools 33790 Floral Slip Joint Pliers with 4 Floral Patterns - pack of 12 (2102234)
- KNIPEX TwinGrip Pliers, 8 (82 02 200 SBA)
- WILDE 6-1/2" SLIP JOINT PLIERS-POLISHED-BULK (G262P.NP/BB)
- TENG TOOLS 10" Vinyl Grip Quick Set Water Pump Pliers- MB481-10Q (MB481-10Q)
- S&G TOOL AID Hose Clamp Pliers, 19780 (19780)
- Gedore Slip Joint Pliers