Shop All Slip Joint Pliers
Gedore
Pliers Set, Material: GEDORE Chrome-Vanadium Special Hardened and Tempered Steel, Drop-Forged
Mfr # 1500 ES-145
Zoro # G8499902
product price: $150.99
/ea
Free Shipping & Returns
$150.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Pieces 4
- Material GEDORE Chrome-Vanadium Special Hardened and Tempered Steel, Drop-Forged
- Overall Length 10", 180mm, 160mm, 160mm
- Features Single-Hand Push-Button Adjustment, Good Lever Action For Easy Cutting, For Holding, Gripping, Bending And Cutting
- Handle Type Chrome Plated, 2-Component
Product Information
- Brand Gedore
- MFR # 1500 ES-145
- Zoro # G8499902
- UPC # 04010886661468
- Country of Origin Austria
- Category Slip Joint Pliers
Dimensions
Overall Length | 10", 180mm, 160mm, 160mm |
Details
Number of Pieces | 4 |
Material | GEDORE Chrome-Vanadium Special Hardened and Tempered Steel, Drop-Forged |
Features | Single-Hand Push-Button Adjustment, Good Lever Action For Easy Cutting, For Holding, Gripping, Bending And Cutting |
Handle Type | Chrome Plated, 2-Component |
Blade Type | Set |
Includes | (1) Mfr. No. 142 10 JC, Long Slim Jaws; (1) Mfr. No. 8250-180 JC; (1) Mfr. No. 8132-160 JC, Long, Flat-Round Jaws, Straight Gripping Faces, Serrated; (1) Mfr. No. 8316-160 JC |
Item | Pliers Set |
Description
Pliers Set
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PRECISION BRAND Shim Stock, Roll, SS, .031" (22151)
- PANAVISE Micrometer Vise Head, 1/2 " Open (385)
- KRYLON INDUSTRIAL Inverted Marking Chalk, Orange, 15 oz. (KWBC3501A)
- WERA Koloss 1/2" Drive Rachet W/ Dbl Sided Ha (WER05133862001)
- PRO-GRADE TOOLS Slip Joint Pliers, 6" (15106)
- KNIPEX TwinGrip Pliers, 8 (82 02 200 SBA)
- GEARWRENCH 6" PITBULL Dipped Handle Slip Joint Pliers (82174)
- ASSENMACHER SPECIALTY TOOLS Angled Fuel Evap Pliers (M2010ACP)
- WILDE FLUSH FASTENER 8" SLIP JOINT PLIERS-POLISHED-BULK (G263FP.NP/BB)
- INGERSOLL-RAND 8" Slip Joint Pliers (CRMO) (IR) (755601)
- CHANNELLOCK 526 6.5" Slip Joint Plier (526)
- Gedore Slip Joint Pliers