Shop All Slip Joint Pliers
Gedore
Pliers Set, 3 pcs.
Mfr # S 8303 TL
Zoro # G8502328
product price: $71.39
/ea
$71.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Pieces 3
- Material GEDORE Special Hardened And Tempered Steel, Drop-Forged
- Overall Length 10", 180mm, 160mm
- Color Grey, Blue (Handle)
- Features Single-Hand Push-Button Adjustment, Good Lever Action For Easy Cutting
Product Information
- Brand Gedore
- MFR # S 8303 TL
- Zoro # G8502328
- UPC # 04010886670392
- Country of Origin Austria
- Category Slip Joint Pliers
Dimensions
Overall Length | 10", 180mm, 160mm |
Details
Number of Pieces | 3 |
Material | GEDORE Special Hardened And Tempered Steel, Drop-Forged |
Color | Grey, Blue (Handle) |
Features | Single-Hand Push-Button Adjustment, Good Lever Action For Easy Cutting |
Handle Type | Dipped, Non-Slip |
Blade Type | Set |
Item | Pliers Set,3 pcs. |
Includes | (1) Mfr. No. 142 10 TL, Long Slim Jaws; (1) Mfr. No. 8250-180 TL; (1) Mfr. No. 8316-160 TL |
Description
Pliers Set,3 pcs.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DRILL AMERICA 7/16in-24 UNS HSS Plug Tap and 9.90mm HSS Drill Bit Kit (POUFS7/16-24)
- WESTWARD Needle File Set, 4 Cut, 5.6 In, 12 Pc (10Z660)
- ZORO SELECT Handle Magnet, Steel, 50 lb, 2Lx3/4Wx2H (7213)
- POWERBUILT 3/8" Drive Stud Extractor (647794)
- ROTHENBERGER Water Pump Pliers, 7" (10213)
- CRESCENT 6" Z2 Dipped Handle Slip Joint Pliers (HTZ26)
- URREA Slip joint plier with rubber grip 6-3/8" (276G)
- WILDE 6-3/4" ANGLE NOSE SLIP JOINT PLIERS-POLISHED-BULK (G251P.NP/BB)
- STANLEY Stanley 84-098 8" Basic Slip Joint Plier (84-098)
- WILDE FLUSH FASTENER 8" SLIP JOINT PLIERS-KNURLED-POLISHED-BULK (318F.NP/BB)
- CRESCENT 8" Z2 Dipped Handle Slip Joint Pliers (HTZ28)
- Gedore Pliers