Shop All Plier Sets
Gedore
Pliers Set, 3 pcs., Overall Length: 160mm, 180mm, 160mm
Mfr # S 8003 JC
Zoro # G8770437
Free Shipping & Returns
$92.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Pieces 3
- Material GEDORE Special Hardened And Tempered Steel, Drop-Forged
- Overall Length 160mm, 180mm, 160mm
- Features For Holding, Gripping, Bending And Cutting, Good Lever Action For Easy Cutting
- Handle Type Chrome-Plated, 2-Component
Product Information
- Brand Gedore
- MFR # S 8003 JC
- Zoro # G8770437
- Country of Origin Austria
- Category Plier Sets
Dimensions
Overall Length | 160mm, 180mm, 160mm |
Details
Number of Pieces | 3 |
Material | GEDORE Special Hardened And Tempered Steel, Drop-Forged |
Features | For Holding, Gripping, Bending And Cutting, Good Lever Action For Easy Cutting |
Handle Type | Chrome-Plated, 2-Component |
Blade Type | Set |
Item | Pliers Set,3 pcs. |
Includes | (1) Mfr. No. 8132-160 JC- Needle Nose Pliers 160 mm 2C Handle, Long, Flat-Round Jaws, Straight Gripping Faces, Serrated; (1) Mfr. No. 8250-180 JC- Power Combination Pliers 180 mm 2C Handle; (1) Mfr. No. 8316-160 JC- Power Side Cutter 160 mm |
Description
Pliers Set,3 pcs.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DRILL AMERICA 5/8" Carbide Tipped Hole Cutter 3/16" Depth of Cut (DMS04-8016)
- MILTON Filler Faucet Rubber Spout, 1/4" Npt (209)
- PROTO 1/2" Drive 45 Geared Teeth Pear Head Style Hand Ratchet, 10-1/2" L, Full Polish Finish (J5449XL)
- DEWALT Grinder, 20V DC, 5 in Wheel Dia. (DCG416B)
- GEDORE Self-Adj Water Pump Pliers, 10" (142 10 TL)
- GEDORE Self-Adj Water Pump Pliers, 7" (142 7 TL)
- GEDORE Self-Adj Water Pump Pliers, 12", Number of Pieces: 1 (142 12 C)
- GEDORE Pliers Set, 3 pcs., Material: GEDORE Special Hardened And Tempered Steel, Drop-Forged (S 8003 TL)
- GEDORE Self-Adj Water Pump Pliers, 10", Number of Pieces: 1 (142 10 JC)
- GEDORE Multifunction Pliers, 7", Number of Pieces: 1 (8133-180 JC)
- V-8 TOOLS Tubing Bender/Plier Set, Pouch, 3 pcs. (8689)
- Gedore Plier Sets