Shop All Plier Sets
Gedore
Pliers Set, 3 pcs., Overall Length: 10", 180mm, 160mm
Mfr # S 8303 JC
Zoro # G8770979
Free Shipping & Returns
$133.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Pieces 3
- Material GEDORE Special Hardened And Tempered Steel, Drop-Forged
- Overall Length 10", 180mm, 160mm
- Features Single-Hand Push-Button Adjustment, Good Lever Action For Easy Cutting
- Handle Type Chrome-Plated, 2-Component
Product Information
- Brand Gedore
- MFR # S 8303 JC
- Zoro # G8770979
- Country of Origin Austria
- Category Plier Sets
Dimensions
Overall Length | 10", 180mm, 160mm |
Details
Number of Pieces | 3 |
Material | GEDORE Special Hardened And Tempered Steel, Drop-Forged |
Features | Single-Hand Push-Button Adjustment, Good Lever Action For Easy Cutting |
Handle Type | Chrome-Plated, 2-Component |
Blade Type | Set |
Item | Pliers Set,3 pcs. |
Includes | (1) Mfr. No. 142 10 JC, Long Slim Jaws; (1) Mfr. No. 8250-180 JC; (1) Mfr. No. 8316-160 JC |
Description
Pliers Set,3 pcs.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BOSCH Switch, For Use With Mfr. Model Number: GCM12SD (2610950336)
- EKLIND SAE Plain Hex Key, 7/16" Tip Size, 7 1/2 in Long, 1 1/2 in Short (16228)
- MILWAUKEE TOOL 6 in. x 22 in. One Piece SDS-MAX Masonry Core Bit (48-20-5440)
- PROTO 3/8" Square Extension 1/4" Hex (J61502)
- GEDORE Multifunction Pliers, 7", Number of Pieces: 1 (8133-180 JC)
- GEDORE Pliers Set, 3 pcs., Material: GEDORE Special Hardened And Tempered Steel, Drop-Forged (S 8003 TL)
- GEDORE Self-Adj Water Pump Pliers, 10", Number of Pieces: 1 (142 10 JC)
- GEDORE Self-Adj Water Pump Pliers, 7" (142 7 TL)
- GEDORE Self-Adj Water Pump Pliers, 10" (142 10 TL)
- GEDORE Self-Adj Water Pump Pliers, 12", Number of Pieces: 1 (142 12 C)
- GRAY TOOLS 3 Piece Heavy Duty Long Reach Pliers Set (81303)
- Gedore Plier Sets