Shop All Slip Joint Pliers
Gedore
Pliers Set, 3 pcs. In L-BOXX Mini, Overall Length: 160mm, 200mm
Mfr # 1102-008
Zoro # G8498773
product price: $123.99
/ea
Free Shipping & Returns
$123.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Pieces 3
- Material GEDORE Special Hardened And Tempered Steel, Drop-Forged
- Overall Length 160mm, 200mm
- Features Fine Adjustment With Push-Button, Good Lever Action For Easy Cutting, Holding, Cutting, Insulation-Stripping, Crimping, Squeezing
- Handle Type Chrome-Plated, 2-Component
Product Information
- Brand Gedore
- MFR # 1102-008
- Zoro # G8498773
- UPC # 04010886946541
- Country of Origin Austria
- Category Slip Joint Pliers
Dimensions
Overall Length | 160mm, 200mm |
Details
Number of Pieces | 3 |
Material | GEDORE Special Hardened And Tempered Steel, Drop-Forged |
Features | Fine Adjustment With Push-Button, Good Lever Action For Easy Cutting, Holding, Cutting, Insulation-Stripping, Crimping, Squeezing |
Handle Type | Chrome-Plated, 2-Component |
Blade Type | Set |
Item | Pliers Set,3 pcs. In L-BOXX Mini |
Includes | (1) Mfr. No. 8316-160 JC- Power Side Cutter, Induction-Hardened Teeth; (1) Mfr. No. 8133-200 JC- Multiple Pliers, Induction-Hardened Precision Blades; (1) Mfr. No. 142 7 TL- Universal Pliers, Flat-Round Jaws, Straight Gripping Faces, Serrated; Driver Set |
Description
Pliers Set,3 pcs. In L-BOXX Mini
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD 2-7/8" HSS Bright Jobber Length Drill Bit (6NRX3)
- WIDIA Straight Flute Hand Tap Plug, 4 Flutes (15270)
- FOWLER 6"/150mm Xtra-Value Cal Electronic Caliper with Regular Display (541011502)
- KETT TOOL 2X44X7/16 Saw Blades 157-54 (157-54)
- CHANNELLOCK RETAINING RING PLIER 8"" (927)
- CHANNELLOCK 526 6.5" Slip Joint Plier (526)
- IRWIN GROOVE CRVED PLIERS 6""L (2078506)
- URREA 7-Position groove joint pliers for pipes 10" (270)
- URREA Slip joint plier chrome finish 8" (278)
- KNIPEX TwinGrip Pliers, 8 (82 02 200 SBA)
- KLEIN TOOLS 8 in Slip Joint Plier, Tether Capable, 1.25 in Jaw (D511-8)
- Gedore Slip Joint Pliers