Shop All Slip Joint Pliers
Gedore
Pliers Set, 3 pcs. In L-BOXX Mini, Overall Length: 10", 200mm, 180mm
Mfr # 1102-007
Zoro # G8498767
product price: $90.35
/ea
Free Shipping & Returns
$90.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Pieces 3
- Overall Length 10", 200mm, 180mm
- Features For Holding, Gripping, Bending And Cutting, For Hard Wire/Piano Wire, Soft Touch Push-Button, Single-Hand Adjustment
- Handle Type Chrome-Plated, 2-Component
- Blade Type Set
Product Information
- Brand Gedore
- MFR # 1102-007
- Zoro # G8498767
- Country of Origin Austria
- Category Slip Joint Pliers
Dimensions
Overall Length | 10", 200mm, 180mm |
Details
Number of Pieces | 3 |
Features | For Holding, Gripping, Bending And Cutting, For Hard Wire/Piano Wire, Soft Touch Push-Button, Single-Hand Adjustment |
Handle Type | Chrome-Plated, 2-Component |
Blade Type | Set |
Item | Pliers Set,3 pcs. In L-BOXX Mini |
Includes | (1) Mfr. No. 8132-200 JC- Bent Nose Telephone Pliers, Long, Flat-Round Jaws, Straight Gripping Faces, Serrated; (1) Mfr. No. 8314-180 JC- Power Side Cutter, Slim Head;; (1) Mfr. No. 142 10 TL- Universal Pliers, Fine-Toothed; Driver Set |
Description
Pliers Set,3 pcs. In L-BOXX Mini
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KLEIN TOOLS Flip Socket Set, Impact, 3-in-1 (32931)
- KIPP Adjustable Handle, Size: 4 3/8-16X30 Zinc, Black Satin, Comp: Steel (K0116.4A41X30)
- VERMONT GAGE Drill Blank Set, High Speed Steel, Bright (Uncoated) Finish, Wire (512300200)
- RIDGID Pipe Threading Head, Quick-Opening (811A)
- PRO-GRADE TOOLS Slip Joint Pliers, 8" (15108)
- TEKTON 5 Inch Angle Nose Slip Joint Pliers (1/2 in. Jaw) (PGA16005)
- POWERBUILT 8" Slip Joint Pliers (640395)
- TENG TOOLS 10" Vinyl Grip Quick Set Water Pump Pliers- MB481-10Q (MB481-10Q)
- CENTURY DRILL & TOOL Pliers Groove Joint 8 Jaw Capacity 1-3/16 Jaw Lgth 7/8 Jaw Thick 3/8 (72574)
- WILDE 6-3/4" ANGLE NOSE SLIP JOINT PLIERS-BLACK OXIDE-BULK (G251.B/BB)
- WILDE TOOL PLIERS SLIP JOINT FLUSH 8 IN (G263FP.NP/CC)
- Gedore Pliers