Shop All Plier Sets
Gedore
Plier Set, 3pcs.
Mfr # S 8393
Zoro # G8502282
Free Shipping & Returns
$80.19
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Number of Pieces 3
- Material GEDORE Special Hardened And Tempered Steel
- Overall Length 10", 200mm, 180mm
- Features Self-Clamping Grip on Pipes and Nuts
- Handle Type Chrome-Plated, 2-Component
Product Information
- Brand Gedore
- MFR # S 8393
- Zoro # G8502282
- Country of Origin Austria
- Category Plier Sets
Dimensions
Overall Length | 10", 200mm, 180mm |
Details
Number of Pieces | 3 |
Material | GEDORE Special Hardened And Tempered Steel |
Features | Self-Clamping Grip on Pipes and Nuts |
Handle Type | Chrome-Plated, 2-Component |
Blade Type | Induction-Hardened |
Includes | (1) Mfr. No. 142 10 TL- Universal Pliers; (1) Mfr. No. 8250-200 JC- Power Combination Pliers; (1) Mfr. No. 8314-180 JC- Power Side Cutter |
Item | Plier Set,3pcs. |
Description
Plier Set,3pcs.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CURRENT TOOLS Small Tray-Type Sheave / 12" long (951TR)
- PROTO 1/4 in Drive, 3/16" 12 pt SAE Socket, 12 Points (J4706TB)
- APEX TOOL GROUP Mag Bit-Holder 1/4 Inch Hex Drive (M-490-10)
- CHICAGO-LATROBE 118° General Purpose Jobber Length Drill Chicago-Latrobe 150 Steam Oxide HSS RHS/RHC 11/32 (44022)
- GEDORE Multifunction Pliers, 7", Number of Pieces: 1 (8133-180 JC)
- GEDORE Self-Adj Water Pump Pliers, 10" (142 10 TL)
- GEDORE Self-Adj Water Pump Pliers, 10", Number of Pieces: 1 (142 10 JC)
- GEDORE Pliers Set, 3 pcs., Material: GEDORE Special Hardened And Tempered Steel, Drop-Forged (S 8003 TL)
- GEDORE Self-Adj Water Pump Pliers, 7" (142 7 TL)
- GEDORE Self-Adj Water Pump Pliers, 12", Number of Pieces: 1 (142 12 C)
- WESTWARD 5 Piece Plier Set Dipped Handle (1UKP5)
- Gedore Pliers