Shop All Pipe & Tubing Cutters
Gedore
Pipe Shears, 2-1/2" Cutting Capacity
Mfr # 2268 3
Zoro # G2889420
original price:
$120.99
4% off
new price: $114.99
/ea
Free Shipping & Returns
$114.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cutting Capacity 2-1/2 in
- Cuts CPVC, PB, PE, PEX, PP, PPR, PVC, PVDF, VPE
- Body Material Magnesium
- Handle Material Plastic
- Cutting Action Standard Shear
Product Information
- Brand Gedore
- MFR # 2268 3
- Zoro # G2889420
- UPC # 04017981012584
- Country of Origin Spain
- Category Pipe & Tubing Cutters
Dimensions
Overall Length | 11 in |
Tool Length | 11 in |
Details
Cutting Capacity | 2-1/2 in |
Cuts | CPVC, PB, PE, PEX, PP, PPR, PVC, PVDF, VPE |
Body Material | Magnesium |
Handle Material | Plastic |
Cutting Action | Standard Shear |
Handle Design | Rubbered for Grip |
Blade Material | Steel |
Replacement Wheel | Mfr. No. 2963914 |
Item | Pipe Shears |
Features | Cutting Blades Changeable without Tools, One Hand Operation, Smooth and Accurate Cutting |
Product Type | Pipe Shear |
Replacement Blade | Mfr. No. 2963930 |
Tool Weight | 0.65 kg |
Body Color | Blue |
Material Application | CPVC, MSR, Polybutylene, Polyethylene, PEX, Polypropylene, PPR, PVC, PVDF, VPE |
Maximum Cutting Capacity | 2 1/2 in |
Description
Pipe Shears, Product Type Pipe Shear, Material Application CPVC, MSR, Polybutylene, Polyethylene, PEX, Polypropylene, PPR, PVC, PVDF, VPE, Cutting Action Manual, Maximum Cutting Capacity 2 1/2 in, Tool Length 11 in, Body Material Magnesium, Blade Material Steel, Body Color Blue, Features Cutting Blades Changeable without Tools, One Hand Operation, Smooth and Accurate Cutting, Handle Design Rubbered for Grip, Handle Material Plastic, Replacement Blade Mfr. No. 2963930, Tool Weight 0.65 kg
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GROHE Non Rapido Remote Pbv Starlight Chrome (35204000)
- ZORO SELECT U-Bolt Plate, 304 Stainless Steel, PK5 (U17257.056.0287)
- DELTA Side Spray and Hose Assembly (RP53880AR)
- SMITH-COOPER Street 90 Forged, 3000, 1" (4308002310)
- GEDORE Pipe Shears, 1-3/4" Cutting Capacity (2268 2)
- GEDORE Pipe Cutter, 1/8" to 1-1/4" Capacity (2250 3)
- GEDORE Pipe Cutter, 1/8" to 1-1/4" Capacity (230311)
- GEDORE Pipe Cutter, 1/4" to 3" Capacity (2270 5)
- GEDORE Pipe Cutter, 1-1/4" to 4" Capacity (220040)
- GEDORE Pipe Cutter, 1/4" to 3" Capacity (2180 5)
- RIDGID Hole Cutter, Model HC300,120V (HC-300)
- Gedore Plumbing Tools