Shop All Pipe & Tubing Cutters
Gedore
Pipe Cutter, 1/8" to 1-3/4" Capacity
Mfr # 2180 4
Zoro # G2889262
original price:
$126.49
15% off
new price: $106.99
/ea
Free Shipping & Returns
$106.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cutting Capacity 1/8 in to 1-3/4 in
- Cuts Stainless Steel
- Body Material Magnesium
- Includes Spare Cutter Wheel
- Handle Material Plastic
Product Information
- Brand Gedore
- MFR # 2180 4
- Zoro # G2889262
- UPC # 04017981012492
- Country of Origin Spain
- Category Pipe & Tubing Cutters
Dimensions
Overall Length | 7 in |
Tool Length | 7 in |
Details
Cutting Capacity | 1/8 in to 1-3/4 in |
Cuts | Stainless Steel |
Body Material | Magnesium |
Includes | Spare Cutter Wheel |
Handle Material | Plastic |
Cutting Action | Screw Feed |
Handle Design | Knob |
Blade Material | Steel |
Replacement Wheel | Mfr. No. 2964090 |
Item | Pipe Cutter |
Features | Ball-Bearing Pressure Rollers, Retractable Deburring Tool, Spare Cutting Wheel in Handle |
Product Type | Pipe Cutter |
Minimum Cutting Capacity | 1/8 in |
Replacement Blade | Mfr. No. 2964090 |
Tool Weight | 0.39 kg |
Body Color | Blue |
Material Application | Stainless Steel |
Maximum Cutting Capacity | 1 13/16 in |
Description
Pipe Cutter, Product Type Pipe Cutter, Material Application Stainless Steel, Cutting Action Screw Feed, Minimum Cutting Capacity 1/8 in, Maximum Cutting Capacity 1 13/16 in, Tool Length 7 in, Body Material Magnesium, Blade Material Steel, Body Color Blue, Features Ball-Bearing Pressure Rollers, Retractable Deburring Tool, Spare Cutting Wheel in Handle, Handle Design Knob, Handle Material Plastic, Includes Spare Cutter Wheel, Replacement Blade Mfr. No. 2964090, Tool Weight 0.39 kg
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VELVAC Brass Pipe Fitting, 1/4" Pipe Size (017053)
- PURLOGIX Quick Connect Filter, 0.5 gpm, 2-1/2" O.D., 8 in H (ENIN1100-0001)
- MILWAUKEE TOOL 5/8 in. ProPEX Expander Head with RAPID SEAL for M12 FUEL ProPEX Expander (49-16-2415)
- KOHLER Stopper Assembly, Drain (1433545-CP)
- GEDORE Pipe Cutter, 1/8" to 1-1/4" Capacity (230311)
- GEDORE Pipe Cutter, 1/8" to 2" Capacity (222020)
- GEDORE Pipe Cutter, 1/8" to 1-1/4" Capacity (2250 3)
- GEDORE Pipe Shears, 2-1/2" Cutting Capacity (2268 3)
- GEDORE Pipe Cutter, 1/4" to 3" Capacity (2270 5)
- GEDORE Pipe Shears, 1" to 2-3/4" Cutting Cap. (226100)
- SUPERIOR TOOL Tube Cutter 1/8X5/8 Min (35025)
- Gedore Pipe & Tubing Cutters