Shop All Pipe & Tubing Cutters
Gedore
Pipe Cutter, 1/8" to 1-1/4" Capacity
Mfr # 230010
Zoro # G2889560
product price: $68.95
/ea
$68.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cutting Capacity 1/8 in to 1-1/4 in
- Cuts Brass, Composite, Copper, Plastic, PVC, Thin Walled Steel Pipes
- Body Material Zinc
- Handle Material Steel
- Cutting Action Standard Shear
Product Information
- Brand Gedore
- MFR # 230010
- Zoro # G2889560
- UPC # 04017981230018
- Country of Origin Germany
- Category Pipe & Tubing Cutters
Dimensions
Overall Length | 7 in |
Tool Length | 6 1/2 in |
Details
Cutting Capacity | 1/8 in to 1-1/4 in |
Cuts | Brass, Composite, Copper, Plastic, PVC, Thin Walled Steel Pipes |
Body Material | Zinc |
Handle Material | Steel |
Cutting Action | Standard Shear |
Handle Design | Contoured |
Blade Material | Steel |
Item | Pipe Cutter |
Replacement Wheel | Mfr. No. 4504640 |
Features | Automatic Infeed, Retractable Deburring Knife |
Product Type | Pipe Cutter |
Maximum Cutting Capacity | 1 5/16 in |
Material Application | Brass, Composite, Copper, Light-Alloy, Plastic-Coated, PVC Hard Plastic, Steel |
Replacement Blade | Mfr. No. 4504640 |
Minimum Cutting Capacity | 3/16 in |
Tool Weight | 0.435 kg |
Body Color | Blue |
Description
Pipe Cutter, Product Type Pipe Cutter, Material Application Brass, Composite, Copper, Light-Alloy, Plastic-Coated, PVC Hard Plastic, Steel, Cutting Action Manual, Minimum Cutting Capacity 3/16 in, Maximum Cutting Capacity 1 5/16 in, Tool Length 6 1/2 in, Body Material Zinc, Blade Material Steel, Body Color Blue, Features Automatic Infeed, Retractable Deburring Knife, Handle Design Contoured, Handle Material Steel, Replacement Blade Mfr. No. 4504640, Tool Weight 0.435 kg
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ELDON JAMES Straight Coupler, 3/8 In, Barbed, PVC, PK5 (C0-6NK)
- CENTOCO MANUFACTURING CORPORATION Centoco 800TM-106-A Bone Elongated Luxury Plastic Toilet Seat (800TM-106-A)
- ZORO SELECT PVC Elbow, 45 Degrees, Socket x Socket, 3 in Pipe Size (817-030)
- SPEAKMAN Retro 8-Jet Sld Brs Shwhd Chrm (S-3015)
- GEDORE Pipe Shears, 2-1/2" Cutting Capacity (2268 3)
- GEDORE Pipe Cutter, 1/8" to 2" Capacity (222020)
- GEDORE Pipe Cutter, 1-1/4" to 4" Capacity (220040)
- GEDORE Pipe Cutter, 1/8" to 1-3/4" Capacity (2180 4)
- GEDORE Pipe Shears, 1-3/4" Cutting Capacity (2268 2)
- GEDORE Pipe Cutter, 1/4" to 3" Capacity (2180 5)
- GENERAL TOOLS CUTTER MINI TUBING w/ROLLERS (GN123R)
- Gedore Plumbing Tools