Shop All Pipe & Tubing Cutters
Gedore
Pipe Cutter, 1/8" to 1-1/4" Capacity
Mfr # 2250 3
Zoro # G2889332
product price: $55.19
/ea
$55.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cutting Capacity 1/8 in to 1-1/4 in
- Cuts Brass, Composite, Copper, Plastic, PVC, Thin Walled Steel Pipes
- Body Material Magnesium
- Includes Spare Cutter Wheel
- Handle Material Plastic
Product Information
- Brand Gedore
- MFR # 2250 3
- Zoro # G2889332
- UPC # 04017981012553
- Country of Origin Spain
- Category Pipe & Tubing Cutters
Dimensions
Overall Length | 6 1/3 in |
Tool Length | 6 1/2 in |
Details
Cutting Capacity | 1/8 in to 1-1/4 in |
Cuts | Brass, Composite, Copper, Plastic, PVC, Thin Walled Steel Pipes |
Body Material | Magnesium |
Includes | Spare Cutter Wheel |
Handle Material | Plastic |
Cutting Action | Screw Feed |
Handle Design | Knob |
Blade Material | Steel |
Features | Cutting Wheel Changeable, Spare Cutting Wheel in Handle, With Retractable Deburring Tool |
Replacement Wheel | Mfr. No. 2964058 |
Item | Pipe Cutter |
Product Type | Pipe Cutter |
Minimum Cutting Capacity | 1/8 in |
Material Application | Brass, Composite, Copper, Light-Alloy, Plastic-Coated, PVC Hard Plastic, Steel |
Tool Weight | 0.37 kg |
Replacement Blade | Mfr. No. 2964058 |
Maximum Cutting Capacity | 1 7/16 in |
Body Color | Blue |
Description
Pipe Cutter, Product Type Pipe Cutter, Material Application Brass, Composite, Copper, Light-Alloy, Plastic-Coated, PVC Hard Plastic, Steel, Cutting Action Screw Feed, Minimum Cutting Capacity 1/8 in, Maximum Cutting Capacity 1 7/16 in, Tool Length 6 1/2 in, Body Material Magnesium, Blade Material Steel, Body Color Blue, Features Cutting Wheel Changeable, Spare Cutting Wheel in Handle, With Retractable Deburring Tool, Handle Design Knob, Handle Material Plastic, Includes Spare Cutter Wheel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TECHNIFIT Fitting, PTC, Union Reducer "Y", 10mm to 8mm (PW1008)
- KOHLER Bancroft Multi-Func Showerhead 1.75Gpm (22167-G-SN)
- ZORO SELECT WYE Valve, 2-1/2 NST x 1-1/2 NPSH, Brass (6AKE3)
- BESTCARE Ligature Resistant Toilet, 1.28 to 1.6 gpf, Siphon Jet, Floor Mount, Elongated, White (WH2145_10)
- GEDORE Pipe Cutter, 1/8" to 2" Capacity (222020)
- GEDORE Pipe Cutter, 1/4" to 3" Capacity (2180 5)
- GEDORE Pipe Cutter, 1" to 2-3/4" Capacity (224021)
- GEDORE Pipe Shears, 1" to 2-3/4" Cutting Cap. (226100)
- GEDORE Pipe Shears, 2-1/2" Cutting Capacity (2268 3)
- GEDORE Pipe Cutter, 2" to 5" Capacity (2270 6)
- VELVAC Nylon Tube Cutter (090028)
- Gedore Pipe & Tubing Cutters