Shop All Pipe & Tubing Cutters
Gedore
Pipe Cutter, 1/2" to 2-1/2" Capacity
Mfr # 230020
Zoro # G2889387
product price: $163.99
/ea
Free Shipping & Returns
$163.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cutting Capacity 1/2 in to 2-1/2 in
- Cuts Brass, Composite, Copper, Plastic, PVC, Thin Walled Steel Pipes
- Body Material Zinc
- Handle Material Steel
- Cutting Action Standard Shear
Product Information
- Brand Gedore
- MFR # 230020
- Zoro # G2889387
- UPC # 04017981230032
- Country of Origin Germany
- Category Pipe & Tubing Cutters
Dimensions
Overall Length | 9 43/64 in |
Outside Dia. Cutting Capacity | 0.51 in - 2.56 in |
Tool Length | 11 in |
Details
Cutting Capacity | 1/2 in to 2-1/2 in |
Cuts | Brass, Composite, Copper, Plastic, PVC, Thin Walled Steel Pipes |
Body Material | Zinc |
Handle Material | Steel |
Cutting Action | Standard Shear |
Handle Design | Contoured |
Blade Material | Steel |
Replacement Wheel | Mfr. No. 4504800 |
Features | Automatic Infeed, Retractable Deburring Knife |
Item | Pipe Cutter |
Product Type | Pipe Cutter |
Body Color | Blue |
Material Application | Brass, Composite, Copper, Light-Alloy, Plastic-Coated, PVC Hard Plastic, Steel |
Minimum Cutting Capacity | 9/16 in |
Maximum Cutting Capacity | 2 9/16 in |
Tool Weight | 1.46 kg |
Cutter Style | Standard |
Replacement Blade | Mfr. No. 4504800 |
Description
Pipe Cutter, Product Type Pipe Cutter, Material Application Brass, Composite, Copper, Light-Alloy, Plastic-Coated, PVC Hard Plastic, Steel, Cutting Action Manual, Minimum Cutting Capacity 9/16 in, Maximum Cutting Capacity 2 9/16 in, Tool Length 11 in, Body Material Zinc, Blade Material Steel, Body Color Blue, Features Automatic Infeed, Retractable Deburring Knife, Handle Design Contoured, Handle Material Steel, Replacement Blade Mfr. No. 4504800, Tool Weight 1.46 kg
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PFISTER Pfister Handle W/Screw Set Bn (940-036J)
- ZURN Retainer Screw, Brass (7000-11D)
- LEGRIS Barbed, Push-to-Connect Plug-In Reducer, 1/4 in Tube Size, Nylon, Black, 10 PK (3166 56 62)
- NIBCO 1/2" NOM C x 1/4" FNPT Copper Reducing Adapter (U603 1/2x1/4)
- GEDORE Pipe Cutter, 1/4" to 3" Capacity (2270 5)
- GEDORE Pipe Cutter, 1/8" to 1-1/4" Capacity (230311)
- GEDORE Pipe Cutter, 1-1/4" to 4" Capacity (220040)
- GEDORE Pipe Cutter, 1-1/4" to 4" Capacity (222040)
- GEDORE Pipe Cutter, 3/4" to 1-1/4" Capacity (224011)
- GEDORE Pipe Cutter, 1/8" to 1-1/4" Capacity (230010)
- SUPERIOR TOOL MINI TUBE CUTTER 1-1/8"" (35180)
- Gedore Pipe & Tubing Cutters