Shop All Pipe & Tubing Cutters
Gedore
Pipe Cutter, 1-1/4" to 4" Capacity
Mfr # 222040
Zoro # G2889061
product price: $429.99
/ea
Free Shipping & Returns
$429.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cutting Capacity 1-1/4 in to 4 in
- Cuts Cast Iron, Stainless Steel, Steel
- Body Material Steel
- Handle Material Steel
- Cutting Action Standard Shear
Product Information
- Brand Gedore
- MFR # 222040
- Zoro # G2889061
- UPC # 04017981222044
- Country of Origin Germany
- Category Pipe & Tubing Cutters
Dimensions
Overall Length | 20 1/2 in |
Tool Length | 20 1/2 in |
Details
Cutting Capacity | 1-1/4 in to 4 in |
Cuts | Cast Iron, Stainless Steel, Steel |
Body Material | Steel |
Handle Material | Steel |
Cutting Action | Standard Shear |
Handle Design | Contoured |
Blade Material | Steel |
Replacement Wheel | Mfr. No. 4503830 |
Features | High-Performance, Spindle Protected by Sleeve Extension |
Item | Pipe Cutter |
Product Type | Pipe Cutter |
Minimum Cutting Capacity | 1 11/16 in |
Replacement Blade | Mfr. No. 4503830 |
Body Color | Blue |
Maximum Cutting Capacity | 4 1/2 in |
Material Application | Stainless Steel |
Tool Weight | 4.84 kg |
Description
Pipe Cutter, Product Type Pipe Cutter, Material Application Stainless Steel, Cutting Action Manual, Minimum Cutting Capacity 1 11/16 in, Maximum Cutting Capacity 4 1/2 in, Tool Length 20 1/2 in, Body Material Steel, Blade Material Steel, Body Color Blue, Features High-Performance, Spindle Protected by Sleeve Extension, Handle Design Contoured, Handle Material Steel, Replacement Blade Mfr. No. 4503830, Tool Weight 4.84 kg
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BOBRICK 18" L, Peened, Stainless Steel, B58069918 Satin Stainless Steel Grab Bar, Satin Stainless Steel (B5806.99X18)
- STEEL & OBRIEN 2" Butt Weld End Long 90 Deg. Elbow - 316SS Polished (L2S-2-7-316)
- B & K Pipe Pex 1/2X100 Red (U860R100)
- THE TORO CO Pressure Vacuum Breaker 1'' 53300 (9241084)
- GEDORE Pipe Cutter, 1" to 2-3/4" Capacity (224021)
- GEDORE Pipe Shears, 1-3/4" Cutting Capacity (2268 2)
- GEDORE Pipe Cutter, 3/4" to 1-1/4" Capacity (224011)
- GEDORE Pipe Cutter, 1/8" to 1-3/4" Capacity (2180 4)
- GEDORE Pipe Shears, 2-1/2" Cutting Capacity (2268 3)
- GEDORE Pipe Cutter, 1-1/4" to 4" Capacity (220040)
- MILWAUKEE TOOL Replacement Reaming Blades (3-Piece) (48-22-4257)
- Gedore Plumbing Tools