Shop All Locking Pliers
Gedore
Parallel Jaw Locking Wrench
Mfr # 137 P
Zoro # G9058519
product price: $77.19
/ea
Free Shipping & Returns
$77.19
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Features For Worn Bolted Connections Which Otherwise Could only be Opened With Extreme Difficulty, Problem-Solver for Vehicles and Industrial Purposes, Particularly Suitable for Brake Lines, Adjustment of Track Rods, Etc.
- Material Sheet Steel
- Overall Length 250mm
Product Information
- Brand Gedore
- MFR # 137 P
- Zoro # G9058519
- Country of Origin Germany
- Category Locking Pliers
Dimensions
Overall Length | 250mm |
Details
Features | For Worn Bolted Connections Which Otherwise Could only be Opened With Extreme Difficulty, Problem-Solver for Vehicles and Industrial Purposes, Particularly Suitable for Brake Lines, Adjustment of Track Rods, Etc. |
Material | Sheet Steel |
Item | Parallel Jaw Locking Wrench |
Description
Parallel Jaw Locking Wrench
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GREENLEE Replacement Bits (9953-13)
- DRILLCO Jobber Length Drill, Type J Heavy Duty, Series 580, Imperial, 21 Drill Size Wire, 00669 In (580A021)
- PELICAN Black Protective Case, 19.7"L x 12"W x 18"D (1440)
- STEELMAN 1" Drive x 1-1/8" 6-Point Thin Wall Deep Impact Socket (79340)
- GEDORE Ext. Circlip Pliers, Straight, 122-300mm (8000 A 5)
- GEDORE Profile-Section Locking Wrench, 11" (138 Y)
- GEDORE Welders Locking Wrench for Tubes, 11" (138 X)
- GEDORE Welders Locking Wrench, 11" (138)
- GEDORE Ext. Circlip Pliers, 90 deg., 3-11mm (8000 A 11G)
- GEDORE Ext. Circlip Pliers, 90 deg., 3/8"-1" (8000 A 11)
- GEARWRENCH 30° Push Pin Removal Pliers (KDS3729)
- Gedore Pliers