Shop All Combination Wrenches
Gedore
Open Ended Wrench, 70mm
Mfr # 894 70
Zoro # G9060418
product price: $94.49
/ea
Free Shipping & Returns
$94.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Features Carefully Forged and Professionally Machined, Overloading Indicated by Deformation, Secure Grip, Very Ergonomic and Handy
- Finish Steel Gray
- Overall Length 572mm
- Head Size 70mm
- Measurement Type Metric
Product Information
- Brand Gedore
- MFR # 894 70
- Zoro # G9060418
- Country of Origin Germany
- Category Combination Wrenches
Dimensions
Overall Length | 572mm |
Head Size | 70mm |
Details
Features | Carefully Forged and Professionally Machined, Overloading Indicated by Deformation, Secure Grip, Very Ergonomic and Handy |
Finish | Steel Gray |
Measurement Type | Metric |
Head Offset Angle | 15° |
Description
Open Ended Wrench,70mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MARTIN TOOLS SPROCKET & GEAR WRENCH 2-1/4" SERVICE STRAIGHT CH (MT1972)
- WIDIA Turn Groove Insert (3543041)
- RELTON Rotary Rebar Cutter - HEAD-ONLY 1"X4-1/2" (RB-16HO)
- DRILL AMERICA 11/16"-24 Carbon Steel Hex Die (DWTSH11/16-24)
- GEDORE Tubular Box Wrench, 16x17mm (26 R 16X17)
- GEDORE Combination Wrench, 12mm (1 B 12)
- GEDORE Combination Wrench, 34mm, Includes: Not Applicable (1 B 34)
- GEDORE Combination Wrench, Extra Long, 17mm (7 XL 17)
- GEDORE Open Ended Wrench, 105mm (894 105)
- GEDORE Tubular Box Wrench, 10x11mm, Includes: Not Applicable (26 R 10X11)
- WESTWARD Combination Wrench, Metric, 11mm Size (33M589)
- Gedore Combination Wrenches